Beli louver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AMERICAN LOUVER GrillDeskripsi:Lay-in grilles nest inside openings in a ceiling and are held in place using gravity. These grilles rest on the edge of the T-bar grid and do not require additional hardware for installation. They are used with drop ceilings and other applications where ventilation reconfigurations are common.atribut:
- Airflow Directions: Four-Way
- Bar Spacing (inch): 1/2
- Blade angle (°): 90
- Face Design: Egg Crate
- Mounting Style: Lay-In
- DAYTON Backdraft Dampers (Katup Satu Arah)Deskripsi:Wall-mount backdraft dampers, also called wall shutters, install vertically onto the wall vents of an HVAC system and prevent air from flowing backward. They feature spring-loaded blades that open when the system is running and close when it is not to keep the conditioned air in the occupied space.atribut:
- Maximum Pressure (in WC): 1
- DAYTON Intake Louveratribut:
- UNSPSC: 30161901
- WIEGMANN Electrical Enclosure Window and Louver KitDeskripsi:Louver plate kits are easy to install in indoor or outdoor NEMA enclosure panels to create an intake for venting and cooling.atribut:
- Color: ANSI 61 Gray
- Finish: Polyster Powder Coated
- For use with: NEMA 12 Enclosure
- Naigai Energering Square Louver, Flame Retardant PSDeskripsi:Please use it to dissipate heat inside the panel.- The color may differ from the image, so be sure to check the Munsell value.atribut:
- Color: Cream color (Munsell value: 2.5Y9 / 1)
- Dimension A (mm): 120
- Dimension B (mm): 120
- Dimension C (mm): 14
- Dimension E (mm): 97
- Dimension F (mm): 105
- Dimension G (mm): 105
- Dimensions d (mm): 97
- Material: AES
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- ACE Louveratribut:
- Material: ABS Resin
- Color: White gray
- Type: Round galley
- DAYTON Drainable Louver Fixedatribut:
- UNSPSC: 30161901
- DAYTON Door Louversatribut:
- UNSPSC: 30161901
- Adjustable Blades: No
- Blade angle (°): 45
- Flange Width (inch): 1-1/4
- Includes: Fasteners
- Intake or Exhaust Application: Exhaust; Intake
- Maximum Door Thickness (inch): 2-1/4
- Minimum Door Thickness (inch): 1-3/8
- DAYTON Wall LouversDeskripsi:Stationary-blade louvers provide a path through an exterior wall for air exchange in and out of a building. They can be installed independently for smaller openings or connected in a grid pattern to cover larger areas. They provide water intrusion protection but do not have a drainage system to deal with rain that falls onto the blades. Any rainfall that hits them will be carried downwards by gravity.
- LFI Bar GrilleDeskripsi:Bar Grille / Fix Grille Powder coating Uk. dalam 30 x 10 cm.Untuk custom ukuran dapat chat/ komen di kolum diskusi.Bahan bagus berkualitas, tidak tipis.atribut:
- Material: Aluminium & Seng BJLS
- Thickness (mm): 0.6
- Non Brand Sidewall/Ceiling Register (Plafon Register)Deskripsi:Sidewall and ceiling registers connect to HVAC ducts installed through walls and ceilings and provide a visually appealing termination point.atribut:
- UNSPSC: 39111808
- Face Design: Louvered
- Grille Color: White
- Includes: Screws
- Mounting Location: Ceiling or Wall
- Mounting Style: Surface Mount
- TRUSCO for Belt Replacement for Safety BeltDeskripsi:A standard type replacement belt with a slide buckle with an iron spring. Since the belt is elastic, you can work comfortably without the belt dripping even if you use it as a work belt.atribut:
- Waist Belt (WxL) (mm): 50x1200
- Material: Slide Buckle: Steel, Belt: Nylon
- DAYTON Fire & Smoke DampersDeskripsi:Rectangular fire dampers have a fusible link that triggers above a specific temperature and closes shut using spring-loaded blades or gates. They eliminate the spread of fire through the HVAC systems.atribut:
- UNSPSC: 40101504
- DAYTON Intake Louver Fixed Drainableatribut:
- UNSPSC: 30161901
- Sanken Water Dispenser Bottom Loading (Galon Bawah)Deskripsi:Sanken HWD-C106 - Dispenser Galon Bawah terbaru, Memiliki 3 kran air panas, sedang, dan dingin serta memiliki lampu indikator yang memudahkan Anda untuk mengetahui jika air sudah siap untuk dikonsumsi, memudahkan Anda mengisi air galon tanpa perlu repot mengangkatnya. Memiliki Desain yang stylish sangat cocok disegala ruangan anda dan membuat ruangan anda menjadi lebih modern.Jumlah Kran : 3 KranHigienisBahan BerkualitasGaya Hidup SehatSuper hot 99º Celcius, cocok untuk para pecinta kopiatribut:
- Frequency (Hz): 50
- Vanco Duct Fan Inline Centrifugal VCI Series (Kipas Saluran Sentrifugal)Deskripsi:Inline centrifugal duct fanInline rectangular duct fan - VCI seriesConstruction- CasingThe fan casing are manufactured from heavy gauge galvanized sheet steel. All models incorporate and inspection cover that can be removed to access the motor/impeller assembly without having to remove the complete casing from the ducting.- Impellerall models incorporate direct-drive low pressure forward curved centrifugal impellers. The impeller is factory matched to the motor and complete assembly is dynamically balanced 1940 standards.- Motorsall models incorporate asynchronous induction motors in die cast aluminum. The following specification apply.single phase 220V 50Hz, three phase 220V/380V 50HzIP55 protectionClass F insulationRemote terminal boxThe VCI series range of centrifugal low pressure fans are specifically designed to be installed within rectangular duct ventilation system or where the space for installation is limited. the range comprises of eight normal model size.The range is available with single phase 220V 50hz motors and three phase 380 50Hz motors 4,6,and 8 pole speeds.Air performance ranges from 1.090 up to 10.850m3/h.All models suitable for mounting in any orientation and operation within ambient air temperatures between -45 degrees celcius up to +70 degrees celcius.
- SMC Adjustable Louveratribut:
- Parts Name: Variable louver
- Suitable Model: For IZF31
- Regency Ventilating Fan (Kipas Angin Ventilasi)Deskripsi:Kipas Angin Ventilating Fan di rancang untuk membuang hawa bau, panas, lembab dari sesuatu ruangan seperti kamar kecil, kamar mandi, gudang, dan dapur. Untuk pemasangan di tembok. Sudah termasuk switch tarik untuk operational on/off. Flap belakang untuk tutup pada saat kipas non-operational._x000D_Fitur_x000D_- hemat listrik_x000D_- Hemat tempat_x000D_- Desain grill yang asthetika _x000D_- suara halus_x000D_- switch tarik
- PRICE GrillDeskripsi:Surface-mount grills install directly onto a wall or ceiling and protect the return air duct from debris and damage. They are commonly made with corrosion-resistant materials and are easily installed and removed for maintenance and repairs.atribut:
- UNSPSC: 39111808
- Airflow Capacity (CFM): 2500
- Airflow Directions: One-Way
- Bar Spacing (inch): 3/4
- Blade angle (°): 45
- Face Design: Louvered
- Filter Depth (inch): 1/4
- Grille Color: White
- Grille Material: Steel
- Material: Steel
- Maximum Opening Height (inch): 22
- Maximum Opening Width (inch): 22
- Mounting Location: Wall
- Mounting Style: Surface Mount
- Overall Depth (inch): 1 1/4
- Overall Height (inch): 23 3/4
- Overall Width (inch): 23 3/4
Daftar Harga louver Terbaru October 2026
| AMERICAN LOUVER Grill | Rp2.599.900 |
| DAYTON Backdraft Dampers (Katup Satu Arah) | Rp6.499.900 |
| DAYTON Intake Louver | Rp12.999.900 |
| WIEGMANN Electrical Enclosure Window and Louver Kit | Rp909.900 |
| Naigai Energering Square Louver, Flame Retardant PS | Rp809.900 |
| ACE Louver | Rp59.900 |
| DAYTON Drainable Louver Fixed | Rp4.299.900 |
| DAYTON Door Louvers | Rp1.199.900 |
| DAYTON Wall Louvers | Rp1.099.900 |
| LFI Bar Grille | Rp229.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/6zP109398251-11.jpg)
/DAYTON%20Intake%20Louver/9xP111613357-2.jpg)



/DAYTON%20Drainable%20Louver%20Fixed/g3P111606579-1.jpg)
/DAYTON%20Door%20Louvers/itP109404677-1.jpg)
/DAYTON%20Wall%20Louvers/3nP109447131-11.jpg)

/pfP110010915-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/TRUSCO%20for%20Belt%20Replacement%20for%20Safety%20Belt/i9P107136657-1.jpg)

/DAYTON%20Intake%20Louver%20Fixed%20Drainable/afP111613375-2.jpg)
/0eP106875014-1.jpg)
/gpP110090601-1.jpg)
/SMC%20Adjustable%20Louver/5yP108859214-1.jpg)
/P102803152-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)