DAYTON Fire & Smoke Dampers

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp849.900 - Rp18.999.900
Spesifikasi
UNSPSC40101504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rectangular fire dampers have a fusible link that triggers above a specific temperature and closes shut using spring-loaded blades or gates. They eliminate the spread of fire through the HVAC systems.
Feature
13.75 inH-W 3.7 inL Square GStl Fire Dampr Damper Application Fire Frame Material Galvanized Steel Number of Panels 1 Maximum Air Velocity 4000 fpm Overall Height 13 3/4 in Rough Opening Diameter Not Applicable Rough Opening Shape Square Fits Fan Diameter Not Applicable For Duct Shape Square Free Area 0.9 sq ft Overall Width 13 3/4 in Frame Material Thickness 22 ga Overall Length 3 3/4 in Connection Type Not Applicable Frame Depth 3 3/4 in Rough Opening Length Not Applicable

Ulasan Produk

Tidak ada ulasan