AMERICAN LOUVER Universal Spiral Duct Grille

Sebelum PPN:
Rp929.900 - Rp2.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Surface-mount grills install directly onto a wall or ceiling and protect the return air duct from debris and damage. They are commonly made with corrosion-resistant materials and are easily installed and removed for maintenance and repairs.
Feature
Grille Overall Depth 2 in Overall Height 7 1/4 in Overall Width 19 1/8 in Maximum Opening Height 6 in Maximum Opening Width 16 in Filter Depth Not Applicable Filter Height Not Applicable Filter Width Not Applicable Grille Color Silver Grille Material Aluminum Material Aluminum Damper Material Aluminum Bar Spacing 3/4 in Face Design Louvered Airflow Directions Adjustable Adjustable Blades Yes Mounting Location Exposed Duct Mounting Style Direct Mount Blade Angle Not Applicable

Ulasan Produk

Tidak ada ulasan