DAYTON Wall Louvers

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.099.900 - Rp37.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stationary-blade louvers provide a path through an exterior wall for air exchange in and out of a building. They can be installed independently for smaller openings or connected in a grid pattern to cover larger areas. They provide water intrusion protection but do not have a drainage system to deal with rain that falls onto the blades. Any rainfall that hits them will be carried downwards by gravity.
Feature
18 In.H 18 In.W Non-Drnbl GSteel Modulr Louver Louver Type Stationary Blade Frame Type Hat Channel Frame Depth 4 in Mounting Style Flush Mount Outside Height 17 1/2 in Outside Width 17 1/2 in Rough Opening Height 18 in Rough Opening Width 18 in Louver Maximum Intake 744 cfm Maximum Exhaust 1 063 cfm Maximum Outside Width 17 1/2 in Minimum Outside Width 17 1/2 in Flange Width Not Applicable Free Area 0.9 sq ft Beginning Point of Water Penetration 709 fpm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait