Beli leica laser di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Leica Disto Touch D810 Package
    Mulai

    Rp33.999.900

    Leica Disto Touch D810 Package
    Deskripsi:
    The Original Laser Distance Meters (LDM), 3D Laser Scanner & Auto Laser Levels from Leica Geosystem AG.With almost 200 years experience, Leica Geosystems is the pionner in the development and production of state of the art surveying solutions. Our highly motivated development specialists use their strong innovated spirit to bring new ideas to reality. The resulting products impress with their accuracy, reliability and robustnesss. That's why industry professionals trust Leica Geosystems.The innovative hand-held laser meter for fast & easy distance measurements of length, squares & volumes with the press of a button. Save time & money & emphasise your competence with modern measuring methods.
    atribut:
    • Protection Class: IP54
    • Measurement Range (m): 0.05 s/d 200
    • Accuracy (mm): + 1.0
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
    • Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
    • Bluetooth: v4.0
    • Box Height (mm): 153
    • Box Length (mm): 392
    • Box Width (mm): 495
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 164x61x31
    • Included Accessories: Leica DISTO D810 touch, pouch, hand loop, USB charger, TRI 70 tripod, FTA 360 adapter, hard case, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 5
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.16 – 820
    • Range with Favourable Conditions (m): 0.05 – 250
    • Range with Unfavourable Conditions (ft): 0.16 – 394
    • Range with Unfavourable Conditions (m): 0.05 – 120
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
    • Tilt Measuring Range (°): 360
    • Tilt Measuring Tolerance (°): ± 0.1
  2. Leica Disto D1
    Mulai

    Rp2.299.900

    Leica Disto D1
    atribut:
    • Measurement Range (m): 0.2 s/d 40
    • Accuracy (mm): + 2
    • Protection Class: IP54
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 30
    • Box Length (mm): 150
    • Box Width (mm): 105
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 115x43.5x23.5
    • Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 0.188
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.6 – 120
    • Range with Favourable Conditions (m): 0.2 – 40
    • Range with Unfavourable Conditions (ft): 0.6 – 100
    • Range with Unfavourable Conditions (m): 0.2 – 30
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
    • Weight (g): 87
  3. Leica Automatic Level NA320
    Mulai

    Rp4.599.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  4. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  5. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  6. Shinwa Rules Alat Ukur Sudut Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Shinwa Rules Alat Ukur Sudut Digital
    Deskripsi:
    - Titik referensi (00,0°) dapat diatur dari sudut mana pun yang nyaman untuk melakukan pengukuran dari titik referensi.- Dengan fungsi hold, alat ini bisa digunakan untuk mengukur tempat-tempat yang sulit dilihat. Dapat mengukur pipa dengan mudah dengan V-groove.- Menggunakan rangka aluminium yang kokoh.- Jika Anda menggunakan alat ini secara terbalik, tampilan digitalnya juga akan terbalik secara otomatis.- Dapat mengukur segala sudut.- Produk dengan proofreading tidak dapat dibatalkan setelah pemesanan. Kami hanya dapat menerima pesanan dari web untuk produk dengan dokumen kalibrasi dan traceability system diagrams.- Dokumen hanya berlaku untuk produk yang mempunyai (sertifikat kalibrasi JCSS), (sertifikat kalibrasi umum/traceability system diagrams), dan (sertifikat kalibrasi/traceability system diagrams) dalam nomor produk terlampir.
  7. BOSCH Laser Rangefinder
    Mulai

    Rp1.899.900

    BOSCH Laser Rangefinder
    atribut:
    • Measurement Range (m): 0.15-40
    • Laser Class: 2
    • Power Supply: 2 x 1.5 V LR03 (AAA)
    • Automatic Deactivation (minute): 5
    • Dust and Water Protection: IP 54
    • Laser Color: Red
    • Laser Diode: 635nm, < 1mW
    • Maximum Measurement Time (d): 4
    • Measuring Range Up To (m): 40
    • Memory Capacity (Values): 10
    • Units of Measurement: m/cm, ft/inch
    • Usual Measurement Accuracy (mm s): ±1.5
    • Usual Measurement Time (s): 0.5
  8. TRUSCO Slant Rule
    Mulai

    Rp249.900

    TRUSCO Slant Rule
    Deskripsi:
    V groove with strong magnet.
    atribut:
    • Dimensions (mm): 95 x 95 x 30
    • Measuring Range: Inclination: 1 Scale = 1degree 90degree to 0degree to 90degree (180degree) Gradient Method: 2 Min to 50%
    • Purpose of Use: Piping, drainage construction, steel structure etc. for general work requiring angle and slope.
    • Specifications: Made In An ISO 9001 Authorized Factory
    • Weight (g): 110
  9. Niigata Seiki (SK) Dial Slant Rule Kaidan
    Mulai

    Rp359.900

    Niigata Seiki (SK) Dial Slant Rule Kaidan
    Deskripsi:
    Dial Slant Rule Kaidan DSR-180KD. - Measurement of inclination angle - Material Body: ABS, Cover: Styrol - Analog dial easier to read than bubble tube type meter - With Handle and hook Hole - Measuring Range 0-180degrees, Graduation 1degrees, accuracy +/- 0.5degrees.
    atribut:
    • Dimensions (mm): 190x100x30
    • Material: Body: ABS, Cover: Styrol
    • Measuring Range (°): 0-180
    • Graduation (°): 1
    • Accuracy (°): ± 0.5
  10. BOSCH Green Line Laser Distance Meter (Meteran Laser)
    Mulai

    Rp4.799.900

    BOSCH Green Line Laser Distance Meter (Meteran Laser)
    atribut:
    • Working Range (m): up to 15
    • Operating Temperature (°C): -10 – 50
    • Storage Temperature (°C): -20 – 70
    • Laser Class: 2
    • Plumb Point Accuracy (mm/m): ± 0.7 (plus use-dependent deviation)
    • Self-Levelling Range (°): ± 4
    • Accuracy (mm/m): ± 0.3 (plus use-dependent deviation)
    • Colour of Laser Line: Green
    • Dust and Splash Protection: IP 54
    • Laser Diode (nm): Line: 500 – 540 (< 10 mW), Point: 630 – 650 (< 1 mW)
    • Leveling Time (s): 4
    • Max. Working Range of Laser Points, (m): 10 (top), 10 (bottom)
    • Maximum Operating Time (hour): 6 (in cross line and point mode), 8 (in cross line mode), 10 (in line and point mode), 12 (in line mode), 22 (in point mode)
    • Power Supply (V): 3 x 1.5 LR6 (AA)
    • Projection: 2 lines / 2 points
    • Tripod Thread (inch): 1/4, 5/8
  11. Vertex Angle Level
    Mulai

    Rp539.900

    Vertex Angle Level
    Deskripsi:
    The pointer is rotating in a hydraulic oil for stable, precise and error-eliminating reading, even to a differential subgraduation less than one degree. The two pointers or the vernier versus the annular graduations are read supper imposedly with minimum reading error.Double annular graduations are provided for preventing wisual reading error.The transparent temperature-resistant oil may visually amplify the pointer for a better optical reading.The double-rail magnet may attract this angle level on a round pipe or a surface of ferrous material.An extension rule could be inserted into the bottom slot for measurement and drawing line for wider area.
  12. Niigata Seiki (SK) Level Meter
    Mulai

    Rp489.900

    Niigata Seiki (SK) Level Meter
    Deskripsi:
    Level Meter LM-360. - Measurement of inclination angle - Material Plastic - Analog dial easier to read than bubble tube type meter - With magnetic base to enables measuring horizontal and vertical angle - Measuring Range 0-360degrees, Graduation 1degrees, accuracy +/-1degrees.
    atribut:
    • Material: Plastic
    • Dimensions (mm): 110x110
    • Measuring Range (°): 0-360
    • Minimum Reading (°): ± 1
    • Reading Accuracy (°): ± 0.5
    • TRUSCO Number: 377-5518
    • Thickness (mm): 20
  13. monotaro Mini Digital Angle Meter (With Bottom Magnet) (Alat Ukur Sudut Derajat Digital)
    Mulai

    Rp549.900

    monotaro Mini Digital Angle Meter (With Bottom Magnet) (Alat Ukur Sudut Derajat Digital)
    Deskripsi:
    Produk ini juga sering disebut dengan Alat Ukur Sudut Derajat Digital
    atribut:
    • Accuracy: +/- 0.2 degree
    • Minimum reading (degrees): 0.1
    • Auto Power OFF: 5 minutes
    • Material: Aluminium
    • Dimensions (mm): 59x59x27
    • Operating Temperature Range (°C): -10 to 50
    • Power Supply: AAA alkaline batteries x 1 present (not included)
    • range of measurement: 0 ~ 90 degree
  14. BOSCH Laser Receiver
    Mulai

    Rp839.900

    BOSCH Laser Receiver
    Deskripsi:
    The Bosch LR 7 Line Laser Receiver allows users of the GCL 2-160 Self-Leveling Cross-Line Laser to receive the line further, with precision. The LR 7 makes line laser detection possible at distances up to 165 Ft., and it extends its operation outdoors, in bright-light conditions, or catches beams midair when there is no surface to see the beam on. The receiver's oversized backlit LCD display offers easy viewing, even in dark work areas. It indicates battery level as well. The dual-sided LED arrow indicators make the receiver more flexible, and it has a volume-adjustable audio signal that give clear on-grade position indication and an accuracy button for fine or coarse adjustment. For mounting options, the receiver has built-in heavy-duty magnets that securely attach to metal surfaces, allowing easy setup on suspended-ceiling installations. The LR 7 includes a click-in mounting bracket, for simple and secure assembly, especially to a leveling rod.
  15. Kennedy Angle Finder With Magnetic Base
    Mulai

    Rp209.900

    Kennedy Angle Finder With Magnetic Base
    Deskripsi:
    Can be used independently as a 'quick check' tool or to convert a rule or square into a precision angle finder. High strength built-in ceramic magnet with vee groove for use on bars and pipes. Accuracy +/- 0.5%. For the most accurate readings it is recommended that the angle finder is attached to a steel rule or square by means of the magnet or screws. Dial Reading 90 Degree
    atribut:
    • Type: Angle Finder
    • Graduation Marking Colors: Black
    • Finish/Coating: Uncoated
    • Material: Steel
    • Angle Type: 90 Degree
    • Color: Black
    • Features: Accuracy +/- 0.5%, Grooved, Magnetic Base
    • Blade length: 80mm
  16. BOSCH Laser Distance Meter
    Mulai

    Rp1.499.900

    BOSCH Laser Distance Meter
    atribut:
    • Light Source: Laser diode
  17. Niigata Seiki (SK) Level Meter Pleasant Scale
    Mulai

    Rp469.900

    Niigata Seiki (SK) Level Meter Pleasant Scale
    atribut:
    • Dimensions (mm): 95x95x30
    • Minimum Value (°): 1
    • Measurement Range (°): 0 to 90
    • Accuracy: ± 0.5° (up to ± 5° against collapse)
Daftar Harga leica laser Terbaru January 2026
Leica Disto Touch D810 PackageRp33.999.900
Leica Disto D1Rp2.299.900
Leica Automatic Level NA320Rp4.599.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.299.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
Shinwa Rules Alat Ukur Sudut DigitalRp1.299.900
BOSCH Laser RangefinderRp1.899.900
TRUSCO Slant RuleRp249.900
Niigata Seiki (SK) Dial Slant Rule KaidanRp359.900
BOSCH Green Line Laser Distance Meter (Meteran Laser)Rp4.799.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait