BOSCH Digital Laser Distance Meter (Meteran Laser)

Kondisi Barang:
Sebelum PPN:
Rp2.499.900 - Rp11.999.900
Spesifikasi
Display TypeDigital
Includes BatteryBatteries Included
System of MeasurementInch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These laser distance meters take readings in both indoor and outdoor environments.
Feature
Laser Distance Meter Measuring Range - Maximum 165 ft Measuring Range - Minimum 6 in Accuracy +/- 0.0625 in Battery Size 3V Connectivity Bluetooth Display Type Digital Includes Clip Case Includes Batteries Batteries Included Laser Beam Color Green Measuring Units Feet Inches Number of Values Stored 11 System of Measurement SAE Case Material Rubber Features Ergonomic Design Haptic Feedback Rounding Button

Ulasan Produk

Tidak ada ulasan