Leica Laser Distance Meter DISTO X3-1 Handheld (Meteran Laser)

Sebelum PPN:
Rp8.299.900
Spesifikasi
ContentDISTO X3-1, pouch, 2xAA batteries, hand loop, Quickstart guide, warranty card, Safety Manual, Calibration Certificate Silver.
Accuracy with Favourable Conditions (mm/inch)1.0 / 0.04
Accuracy with Unfavourable Conditions (mm/inch)2.0/0.08
Bluetoothv4.0
Box Height (mm)87
Box Length (mm)172
Box Width (mm)98
Diameter Laser Point at Distances (mm/m)6 / 30 / 60 | 10 / 50 / 100
Product Weight with Packaging (kg)0.445
Protection ClassIP65 (dust tight and jet water protected) drop tested from 2 m height
Range of Bluetooth (m)up to 10
Range with Favourable Conditions (ft)0.16 – 500
Range with Favourable Conditions (m)0.05 – 150
Range with Unfavourable Conditions (ft)0.16 – 260
Range with Unfavourable Conditions (m)0.05 – 80
Smallest Unit Displayed (mm/inch)0.1 / 1/32
Temperature Range Storage Operation (°C/°F)-25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
Tilt Measuring Range (°)360
Tilt Measuring Tolerance (°)± 0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for tough, rugged conditions.

Ulasan Produk

Tidak ada ulasan