Leica Meteran Laser Level (Laser Line)

Sebelum PPN:
Rp9.499.900 - Rp28.999.900
Spesifikasi
UNSPSC27111802
Automatic ShutoffYes
BluetoothNot Bluetooth Compatible
Includes BatteryBatteries Included
Laser ClassClass 2
Laser Output (mW)1
Laser ProjectionHorizontal; Vertical
Leveling TypeManual Leveling
Maximum Indoor Range (ft)262
Maximum Outdoor Range (ft)262
Maximum Working Range with Detector (ft)260
Mount TypeMagnetic
Number of Lines2
Overall Depth (inch)3 15/16
Overall Height (inch)4 5/16
Overall Width (inch)2 3/8
Self Leveling Range±4°
Tripod Thread Size (inch)1/4-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cross-line laser levers project two intersecting lines for horizontal (level) and vertical (plumb) alignment. They provide easier placement and greater accuracy than chalk lines for tasks such leveling cabinets and counters, placing wall outlets, and installing light fixtures.
Feature
Cross Line Laser Kit Accuracy +/-0.0079 in @ 33 ft Battery Type AA Bluetooth Not Bluetooth Compatible Features Self-Levelling Sharp and Precise Cross Lines Smart Adapters Triple Power Concept Includes Adapter Case Target Number of Beams 2 Number of Planes 0 Number of Dots 0 Number of Lines 2 Working Range with Detector - Maximum 260 ft Working Range without Detector - Maximum 90 ft Mount Type Magnetic Includes Batteries Batteries Included Leveling Type Manual Leveling

Ulasan Produk

Tidak ada ulasan