Leica Digital Laser Distance Meter (Meteran Laser)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Dimensions (mm)143x58x29
Measurement Range (m)0.05 to 200
Accuracy (mm)±1
Accuracy with Favourable Conditions (mm/inch)1.0 / 1/16
Accuracy with Unfavourable Conditions (mm/inch)2/1/8
Bluetoothv4.0
Bluetooth Smart Battery2 x AAA
Box Height (mm)55
Box Length (mm)142
Box Width (mm)177
Diameter Laser Point at Distances (mm/m)6 / 30 / 60 | 10 / 50 / 100
Included AccessoriesLeica DISTO D510, pouch, hand loop, 2 x AA batteries, Calibration Certificate Silver, quick start guide
Power SupplyAA batteries - 2pcs
Product Weight with Packaging (kg)0.411
Protection ClassIP65
Range of Bluetooth (m)up to 10
Range with Favourable Conditions (ft)0.16 – 660
Range with Favourable Conditions (m)0.05 – 200
Range with Unfavourable Conditions (ft)0.16 – 260
Range with Unfavourable Conditions (m)0.05 – 80
Smallest Unit Displayed (mm/inch)0.1 / 1/32
Temperature Range Storage Operation (°C/°F)-25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
Tilt Measuring Range (°)360
Tilt Measuring Tolerance (°)± 0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Memberikan pengukuran cepat dan akurat hingga puluhan meter hanya dengan satu klik. Ideal untuk arsitek, surveyor, dan pekerjaan interior.

Ulasan Produk

Tidak ada ulasan