Leica Laser Distance Meter

Sebelum PPN:
Rp16.999.900 - Rp39.999.900
Spesifikasi
Accuracy (mm)±1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Colour display with Digital Pointfinder 4x zoom
-Rechargeable Li-ion battery
-Measure by Gesture* or DIST Key* (* NEW features)
-Bluetooth® Smart – FREE Apps Leica DISTO sketch & Transfer
-IP54: dust & splash water protected
-Indirect Height Measurement | 360° Tilt Sensor
-Smart Horizontal Mode | Smart Room Measurement

Supplied with:
-Leica DISTO D5 R Laser Measure
-DISTO pouch, USB Cable & Hand loop
-Calibration Certificate Silver

Outdoor laser distance measuring made easy with the Leica DISTO D5 R
With the digital on screen Pointfinder the Leica DISTO D5 R makes measuring outside, even in bright sunshine and at very long distances, easy. Both the target and the measurement results can be seen very clearly on the large IPS display(iPhone quality). Avoid moving the device for accuracy when measuring using the new Gesture measure feature, move hand across laser beam and measurement is triggered…. How cool is that!

So many features to help with all manner of measuring applications, Smart Horizontal Mode, height tracking, profile or angle measurements. This means that any measurement situation on the construction site can be solved quickly and efficiently.

Measured data can then be Blue-toothed to the DISTO Plan app or individual templates, e.g. in Excel, email or any application to support an efficient and error-free digital workflow.

-Outdoor Laser | Digital Pointfinder
-Multi-functional, IP54 (dust & splash water protected)
-Trigger measurements with a gesture – for max accuracy
- Area & Volume Function | Addition / Subtraction

Ulasan Produk

Tidak ada ulasan