Leica Laser Distance Meter Disto D2 Handheld (Meteran Laser)

Sebelum PPN:
Rp4.899.900
Spesifikasi
Protection ClassIP54
Measurement Range (m)0.2 s/d 100
Accuracy (mm)+ 1.5
Bluetooth Smart Battery2 x AAA
Accuracy with Favourable Conditions (mm/inch)1.5 / 1/16
Accuracy with Unfavourable Conditions (mm/inch)2/1/8
Bluetoothv4.0
Box Height (mm)55
Box Length (mm)142
Box Width (mm)177
Diameter Laser Point at Distances (mm/m)6 / 30 / 60 | 10 / 50 / 100
Dimensions (mm)116x44x26
Included AccessoriesLeica DISTO D2, pouch, hand loop, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
Product Weight with Packaging (kg)0.28
Range of Bluetooth (m)up to 10
Range with Favourable Conditions (ft)0.16 – 330
Range with Favourable Conditions (m)0.05 – 100
Range with Unfavourable Conditions (ft)0.16 – 200
Range with Unfavourable Conditions (m)0.05 – 60
Smallest Unit Displayed (mm/inch)0.1 / 1/32
Temperature Range Storage Operation (°C/°F)-25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
Weight (g)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan