LANGRY Hammer Test
#Grup produk P110904960
Sebelum PPN:
Rp4.399.900 - Rp18.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Calibration Value on Testing Anvil | 80±2 |
|---|---|
| Elastic Tension Spring Stiffness (N m) | 785.0±30. 0 |
| Standard Impact Energy (J) | 2.207 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The LANGRY RH225-A is a precise concrete test hammer for compressive strength assessment. It ensures reliable performance in structural engineering.
- Accurate and reliable concrete strength assessment.
- Ergonomic design for comfortable handling.
- Super-hard aluminum alloy case resists wear and tear.
The LANGRY Concrete Test Hammer RH225-A is crafted for assessing the compressive strength of ordinary concrete in structural engineering applications. Its improved pointer design allows for easy friction adjustment and ensures stability during testing. Constructed with super hard 6061 aluminum alloy casing, it offers exceptional abrasion resistance, while the high-precision flange and hook enhance durability. Furthermore. It is equipped with multiple original imported dust-proof components. It ensures cleaner movement and extends maintenance periods. Moreover, it guarantees accurate and consistent results every time with standardized impact energy and precise calibration. Trust LANGRY for robust and reliable testing equipment designed to meet the demands of modern engineering standards.
Components
- Rebound Hammer
- Hand Protector Silicone Hand Rest
- A Grinding Stone
- One Maintenance Kit
- Instrument Case
Accessories
The Testing Anvil GZII enables precise calibration of rebound hammers for consistent and dependable measurements in structural integrity assessments. It is widely used in quality control, research laboratories, and manufacturing settings.
- Accurate and reliable concrete strength assessment.
- Ergonomic design for comfortable handling.
- Super-hard aluminum alloy case resists wear and tear.
The LANGRY Concrete Test Hammer RH225-A is crafted for assessing the compressive strength of ordinary concrete in structural engineering applications. Its improved pointer design allows for easy friction adjustment and ensures stability during testing. Constructed with super hard 6061 aluminum alloy casing, it offers exceptional abrasion resistance, while the high-precision flange and hook enhance durability. Furthermore. It is equipped with multiple original imported dust-proof components. It ensures cleaner movement and extends maintenance periods. Moreover, it guarantees accurate and consistent results every time with standardized impact energy and precise calibration. Trust LANGRY for robust and reliable testing equipment designed to meet the demands of modern engineering standards.
Components
- Rebound Hammer
- Hand Protector Silicone Hand Rest
- A Grinding Stone
- One Maintenance Kit
- Instrument Case
Accessories
The Testing Anvil GZII enables precise calibration of rebound hammers for consistent and dependable measurements in structural integrity assessments. It is widely used in quality control, research laboratories, and manufacturing settings.
Feature
- Imported high-quality springs are more fatigue-resistant, aluminum alloy spring seat snap ring assembly.- Adopt CNC machining centers and other machine tools to refine the movement.
- Silicone bracket for soft hand protection.
- Finely grind the spherical zero-setting screws to make the rebound firing smoother.
Standards
- JGJ-T23
- ГОСТ 22690
- ASTM D 5873 (Rock)
- ASTM C 805
- EN 12504-4
- EN 13791
- ISO/DIS 8045
- JIS A1155
Use
The Concrete Test Hammer RH225-A offers a precise evaluation of concrete strength, which is vital for construction projects, infrastructure assessment, and quality control in civil engineering endeavors.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
