Leica Distance Meter & Accessories

Sebelum PPN:
Rp6.699.900 - Rp31.999.900
Spesifikasi
UNSPSC41111613
ConnectivityBluetooth
Includes BatteryBatteries Included
Laser Beam ColorRed
Laser ClassClass 2
Laser Output (mW)<1
Laser Wavelength (nm)635
Measuring UnitsFeet; Inches; Meters
System of MeasurementInch/Metric
Tripod Thread Size (inch)1/4
Use LocationIndoor; Outdoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These laser distance meters take readings in both indoor and outdoor environments.
Feature
Laser Distance Meter Measuring Range - Maximum 100 m Measuring Range - Minimum 0 m Accuracy +/- 1.5 mm Battery Size AAA Connectivity Bluetooth Display Type LCD Includes Case Strap Warranty Card Includes Batteries Batteries Included Laser Beam Color Red Measuring Units Feet Inches Meters Number of Values Stored 10 System of Measurement Metric/SAE Color Red

Ulasan Produk

Tidak ada ulasan