Beli lampu taman di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IRIS Pulse system Solar LightDeskripsi:-Pulse type solar light rechargeable that charges daytime sunlight.-The lighting time is approx. 7 hours.-6 bulbs of High brightness LED are used.-Since it uses 4 stage step long reflector, it is excellent in brightness.
- IRIS OHYAMA Pulse Solar Lightatribut:
- Light Source: 6 white LEDs
- Material: Body / base: ABS resin, cap / spike / joint: polypropylene, panel cover: acrylic resin, clear cover: steel roll resin, pole: vinyl chloride coated steel pipe
- Dimensions (mm): phi 130x685
- Weight (g): 580
- TRUSCO Number: 419-0165
- EZREN Lampu Taman PilarDeskripsi:Ezren EZ-740A Lampu Taman Pilar Minimalis Hias Outdoor waterproofLampu hias waterproof tidak karat jika terkena air hujan.Sangat cocok untuk pagar taman rumah anda, DllFitting standar E27 Isi Paket1x Ezren EZ-740A Lampu Taman Pilar Minimalis Hias Outdoor waterproof(TIdak Termasuk Bohlam/Lampu)atribut:
- Dimensions (mm): 170 (Topi), 300x120mm
- Color: Black
- Meval Rumah Lampu TamanDeskripsi:IP65 untuk penggunaan Outdor/Indoor.atribut:
- Material: Aluminium Die-Cast
- Philips Solar SpotDeskripsi:Solar outdoor spot lights with inbuilt battery and panel. Pre-set dimming profiles to chose light intensity as per customer requirement.atribut:
- Ambient Temperature Range (°C): 0 to +45
- Housing Color: Black
- Panel Type: Poly crystalline
- Philips Solar BollardDeskripsi:Range of solar bollards with inbuilt battery and solar panel. Remote controller is included in the packaging to chose from pre-programmed modes.atribut:
- Battery Voltage (V): 3.7
- Color Rendering Index (CRI): >70
- Spectra Crescent Dual Emission (Lampu Taman)Deskripsi:CRESCENT• High visual comfort with minimum glare• Extruded aluminum body and die-casted LED head unit, transparent tempered sealing glass, silicone gaskets• Available in monochromatic color temperature (3000K)• Integrated LED driver• Anti-corrosion stainless steel screwsatribut:
- CRI: >80
- Color Temperature (Kelvin): 3000
- Voltage (V): 16 DC
- Wattage (W): 5
- TOYO VALVE 10K Bronze Gate Valveatribut:
- Shape: Straight
- Maximum Operating Pressure (MPa): 1.4 (120⁰C or less), 1.0 (171⁰C or less)
- Class: 10K
- Handle Type: Round type
- Material (Main Unit): Bronze/CAC406
- Applicable Standard: JIS B2011
- Connection Shape: Rc
- Material (Gasket): Non-asbestos
- Material (Valve Box): CAC406
- Valve Type: Gate valve
- In-Lite Lampu Taman Spike LightDeskripsi:Spike Light INGL011LED Spike Light Series in-Lite biasanya digunakan sebagai penerangan outdoor. Lampu spike juga dapat dijadikan pilihan ideal untuk lampu keamanan karena cahayanya yang kuat. Lampu ini membuat taman atau area outdoor terlihat lebih cerah dengan efek keluaran cahaya terang di malam hari. Lampu spike juga dapat digunakan di luar bangunan komersial karena peningkatan output cahayanya.atribut:
- Power (W): 7
- Lumens (lm): 560
- SNI License: Yes
- SNI Number: 060/LSP/QI/08-V/2020
- Philips DLI LED Stripatribut:
- Power (W): 18
- GL General Lighting LED Floodlight (Lampu Sorot)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- Spectra Crescent Single Emission (Lampu Taman)Deskripsi:CRESCENT• High visual comfort with minimum glare• Extruded aluminum body and die-casted LED head unit, transparent tempered sealing glass, silicone gaskets• Available in monochromatic color temperature (3000K)• Integrated LED driver• Anti-corrosion stainless steel screwsatribut:
- CRI: >80
- Color Temperature (Kelvin): 3000
- Voltage (V): 16 DC
- Wattage (W): 2x5
- IRIS OHYAMA Pulsed Solar LightDeskripsi:-Pulse type solar light rechargeable that charges daytime sunlight.-The lighting time is approx. 7 hours.-4 LED bulbs are being used.-A 3-stage long reflector is being used and has excellent brightness.atribut:
- Light source color: White
- Diameter x H: 130x150 (mm)
- Main Body/Bases Materials: ABS Resin
- Reflective Panel Materials: Polypropylene
- Panel Cover Materials: Acrylic Plastic
- Clear Cover Materials: Steel roll resin
- Philips Solar Pathway LightDeskripsi:Philips Lampu Taman Tenaga Surya BGS025 T2 S Solar Pathway Dapat menyala secara otomatis tanpa sambungan ListrikDilengkapi dengan komponen dan material berkualitas tinggiMudah dipasang, dipindahkan, serta baterai dapat digantiTahan terhadap debu dan percikan airatribut:
- Average Life (year): 25 (at 2.7hour/day)
- Battery Type: Li-ion
- Battery Voltage (V): 3.7
- Color Rendering Index (CRI): 70
- Correlated Color Temperature (Kelvin): 2800-3200/6000-6500
- Dimension (HxWxD) (mm): 162x90x577
- Height (mm): 417
- Housing Color: Hitam
- Ingress protection code: IP54
- Length (mm): 162
- Luminous Flux (Lm): 120
- Nominal Lifetime (hour): 25000
- Optical Cover Type: Polycarbonate
- Panel Peak Wattage (W): 1.5
- Panel Type: Polycrystalline
- Type: Lampu solar yang dilengkapi dengan panel dan driver
- Width (mm): 90
- MASKO Kap Taman PCatribut:
- Material: PC
- Philips Lampu Reflektor Spotone PAR38atribut:
- Power (W): 80
- Diameter (mm): 121
- Fitting: E27
- Length (mm): 137
- Life Time (hour): 2000
- Luxmenn Rumah Lampu Taman MR16 (Kap Lampu)Deskripsi:Lampu ini cocok digunakan untuk penerangan taman, menyorot lukisan outdoor atau indoor, tembok relief dan lainnya. Sekrup yang stabil, kompatibel dengan MR16, tahan air dan hujan, dan anti-karat.atribut:
- Power (W): 7
- Voltage (V): 85-265
- Dimensions (mm): Ø70x78
- Lifetime (hour): 30000
- IP Rating: IP65
Daftar Harga lampu taman Terbaru January 2026
| IRIS Pulse system Solar Light | Rp449.900 |
| IRIS OHYAMA Pulse Solar Light | Rp829.900 |
| EZREN Lampu Taman Pilar | Rp119.900 |
| Meval Rumah Lampu Globe Plain | Rp75.900 |
| Meval Rumah Lampu Taman | Rp129.900 |
| Philips Solar Spot | Rp259.900 |
| Philips Electronic Ignitor for HID Lamp Circuits | Rp68.900 |
| Philips Solar Bollard | Rp399.900 |
| Spectra Crescent Dual Emission (Lampu Taman) | Rp2.599.900 |
| TOYO VALVE 10K Bronze Gate Valve | Rp859.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



























































































































































/qnP111361959-1.jpg)



/P102121979-1.jpg)
/r5P111361977-1.jpg)




/a6P110142366-1.jpg)