Beli lampu tembak di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- In-Lite INF027 Spotlight Lamp (Lampu Sorot)atribut:
- SNI License: Yes
- SNI Number: PCS 00774.03
- Voltage (V): 220-240
- TOTAL Lithium-Ion Portable LampDeskripsi:Package comes with: 1 pc 20V 2.0Ah Battery 1 pc Fast Intelligent Charger
- BEACON Universal Mount FloodlightDeskripsi:LED universal mount floodlights project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than universal mount floodlights with other lamp types, such as high-pressure sodium or compact fluorescent. They also produce very little heat and can withstand temperature changes and humidity. These outdoor lighting fixtures are commonly used to replace traditional floodlights in a variety of commercial applications.atribut:
- UNSPSC: 39111704
- Color Rendering Index: 70
- Color Temperature (Kelvin): 5000
- Depth (inch): 2-7/8
- Fixture Housing Color: Bronze
- Fixture Housing Material: Aluminium
- Fixture Mounting Location: Pole; Wall
- Fixture Sensor Type: No Sensor Included
- IP Rating: IP66
- Includes Lamp: Yes
- Length (inch): 2-7/8
- Light Technology: LED
- Maximum Operating Temperature (°F): 104
- Minimum Operating Temperature (°F): -31
- Number of Lightheads: 1
- Standards: UL Listed
- Voltage (V): 120 to 277 AC
- EXO Universal Mount FloodlightDeskripsi:LED universal mount floodlights project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than universal mount floodlights with other lamp types, such as high-pressure sodium or compact fluorescent. They also produce very little heat and can withstand temperature changes and humidity. These outdoor lighting fixtures are commonly used to replace traditional floodlights in a variety of commercial applications.atribut:
- UNSPSC: 39111704
- Color Rendering Index: 70
- Color Temperature (Kelvin): 4000
- Fixture Height (inch): 9-3/8
- Fixture Housing Color: Bronze
- Fixture Housing Material: Aluminium
- Fixture Length (inch): 2-1/2
- Fixture Lens Material: Acrylic
- Fixture Lumens Range (lm): 6001 and Greater
- Fixture Mounting Location: Pole; Wall
- Fixture Temperature Range (°C): -35 to 40
- Height (inch): 9-3/8
- IP Rating: IP66
- IP Rating - Fixtures: 66
- Length (inch): 2-1/2
- Light Distribution Shape: NEMA 6x6
- Light Technology: LED
- Maximum Operating Temperature (°C): 40
- Minimum Operating Temperature (°C): -35
- Mount Type: Knuckle
- Number of Lightheads: 1
- Standards: CSA; RoHS Compliant; UL 1598 for Wet Locations
- Voltage (V): 120 to 277 AC
- STANLEY Automotive Fuse Blade (Sekering Otomotif)Deskripsi:This is a 12V/24V automotive fuse. Products are color-coded by amperage. When an overcurrent occurs, the heat melts the metal and protects the circuit. Be sure to check the specified capacity of the fuse before using it.atribut:
- Current (A): 10
- Color: Red
- Philips SmartBright LED Floodlight (Lampu Sorot)Deskripsi:The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
- FAG Deep Groove Ball Bearing 6000 Series M-C3 (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
- Ayoto Spotlight (Lampu Sorot)Deskripsi:- Bisa untuk Mobil, Motor, Truck- Pengganti Lampu Kabut (Diluar Mika Foglamp/Kabut)- Tidak ada kipasatribut:
- Color Temperature (Kelvin): Lampu Jauh : 6000; Lampu Dekat : 3000
- Color: Lampu Jauh : Putih; Lampu Dekat : Kuning
- Ingress Protection: IP67 (Waterproof)
- POTENS Flood LightDeskripsi:Sangat bagus digunakan untuk interior rumah, pabrik, hotel shopping mall, taman, parkir, lot, gudang, showroom dan lain-lain.atribut:
- Color Light: Warm White
- Ingress Protection: 65
- Average Life (hour): 20000
- Voltage (V): 170-265
- EVERYDAY Light TowerDeskripsi:Light Tower ZM-22 adalah mesin yang digunakan sebagai alat bantu penerangan, dilengkapi generator Honda EL6500CX sebagai penyuplai listrik dengan rated power 5 kW. Biasa digunakan di pertambangan, konstruksi gedung, pembuatan jalan, dan lain lain. Operator hanya perlu memasang kaki kaki pada ZM-22 lalu menghidupkan generator. ZM-22 menggunakan bahan bakar, cocok untuk digunakan di tempat yang tidak tersedia listrik.atribut:
- Anti-Wind Capacity: < 6
- Slope (°): 10
- KRISBOW Multipurpose Hand Tool Set (Perkakas Mekanik Serbaguna Set)Deskripsi:Grip handle ergonomisDilengkapi kotak penyimpananKotak penyimpanan dilengkapi dengan pengunciMudah disimpan dan dibawaSet Content : - 8 pcs combination wrench (8,10,12,13,14,15,17,19 mm) - 9 pcs hex wrench (1.5,2,2.5,3,4,5,6,8,10 mm)- 1 pc adjustable wrench (8 inci)- 1 pc combination pliers (7 inci)- 1 pc long nose pliers (6 inci)- 1 pc locking plier (7 inci)- 4 pcs precision screwdriver (PH00-SL1.5, PH0-SL2.5, T4-H2, T7-H1.5)- 1 pc precision screwdriver holder two tone handle- 1 pc measuring tape (3 meter / 10FT)- 1 pc claw hammer (12 oz 3170 mm- 20 pcs screwdriver bits (5-SL:3-4-5-5.5-6 mm, 2 pcs 5-PH:#0-#1-#2, -#3 5-T10-T15-T20-25-T30 5-H:2-3-4-5-6 mm, 25 mm(L). 2 pcs screwdriver SL6 x 150 mm, PH2 x 150 mm, 1 pc screwdriver holder 1/4 inci, Dr. 100 mm, 1 pc Knife 18 inci)"atribut:
- Dimensions (mm): 380x100x285
- Material: Perkakas : chrome vanadium, carbon steel, chrome plated; Kotak penyimpanan : plastik
- Luxmenn Lampu Sorot LED (Spotlight)Deskripsi:Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.atribut:
- Voltage (V): 85-265
- Lifetime (hour): ≥20000
- Beam Angle (°): 120
- IP Rating: IP65
- Material: Aluminium
- Hannochs New Signboard HFH LED (Lampu Sorot)atribut:
- Voltage (V): 165-265 AC
- Product Technology: LED
- Beam Angle (°): 120
- Color Rendering Index (CRI): >80
- IP Rating: IP65
- Product Material: AL + Glass
- Rated Lifetime (hour): 30000
- Meval LED FlashlightDeskripsi:MEVAL LED Senter 3W Dual COB merupakan senter dari Meval yang mempunyai 2 fungsi. 1. Sebagai senter. 2. Lampu tidur yang dapat diletakan berdiri di meja. Senter LED ini mempunyai daya 3W yang dapat bertahan sampai dengan 4 jam dengan penggunaan sebagai senter dan lampu tidur. Senter ini didesain sedemikian rupa sehingga mudah digenggam, serta terdapat tempat yang dapat dimasukkan tali sebagai gantungan.
- HOLZ Flood Light (Lampu Sorot)Deskripsi:Lampu HOLZ LED Flood Light merupakan produk terlaris kami, sebagai pengganti lampu sorot konvensional yang menyerap daya listrik sangat besar. Lampu Flood Light banyak dipergunakan di proyek konstruksi, pertambangan, dan penerangan untuk media luar seperti Billboard. Produk kami dapat memberikan efisiensi penghematan daya listrik sampai dengan 75% daripada produk flood light konvensional.
- Futura Stacking Meeting Chair FTR 405 Series New Georgia (Kursi Susun)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Seat and Cover: New Gerogia
- Frame: Oval Pipe
- Diameter (mm): 22.2
- Pipe Dimensions: 26x16.5x1.2
- Finishing (micron): Chrome Plating 20
- Back Rest: Foam 30
- Cubication (m³): 0.33
- Packing Dimensions (m³): 560x430x1340
- Seat (mm): Rebounded + Foam 55
- Supreme Cables Power Cable NYYHY Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
Daftar Harga lampu tembak Terbaru October 2026
| In-Lite INF027 Spotlight Lamp (Lampu Sorot) | Rp159.900 |
| TOTAL Lithium-Ion Portable Lamp | Rp429.900 |
| BEACON Universal Mount Floodlight | Rp5.599.900 |
| EXO Universal Mount Floodlight | Rp9.899.900 |
| Non Brand LED High Power Lamp | Rp15.900 |
| STANLEY Automotive Fuse Blade (Sekering Otomotif) | Rp60.900 |
| Philips SmartBright LED Floodlight (Lampu Sorot) | Rp399.900 |
| FAG Deep Groove Ball Bearing 6000 Series M-C3 (Laher) | Rp1.199.900 |
| Non Brand Ashpalt Sealant Bulk | Rp639.900 |
| Ayoto Spotlight (Lampu Sorot) | Rp93.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/3zP104708143-1.jpg)



/4iP109153162-1.jpg)
/nhP107508845-1.jpg)
/fyP104849574-1.jpg)

/dsP107870496-1.jpg)


/7aP116011262-1.jpg)
/bdP110142409-1.jpg)
/nmP105577850-1.jpg)

/otP105020893-1.jpg)
/hsP105055640-2.jpg)
%20(Kabel%20Listrik)/5qP108186206-3.jpg)
/i8P103375656-9.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)