Beli lampu sorot 50 watt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Luxmenn Lampu Sorot LED (Spotlight)Deskripsi:Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.atribut:
- Voltage (V): 85-265
- Lifetime (hour): ≥20000
- Beam Angle (°): 120
- IP Rating: IP65
- Material: Aluminium
- Lampbond Floodlight LED (Lampu Sorot)Deskripsi:Lampu Floodlight 30 Watt ProbrightLampu Sorot Floodlight LED ber- SNI dengan ukuran yang ringkas, ber-performa handal dan hemat biaya.- Hemat energi hingga 80% dibanding lampu HID (high intensity discharge)- Pemasangan mudah dan cepat, berkat desain yang ringan serta ringkas- Aman dan pencahayaan yang tersebar me-rata- Dalam kondisi terpasang, lampu sorot dapat diputar hingga 1800- Tahan lama hingga 15 tahun
- GL General Lighting LED Floodlight (Lampu Tembak LED)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- Philips SmartBright Floodlight G2 (Lampu Sorot)Deskripsi:The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.atribut:
- Material: Aluminium Die-Cast
- Philips SmartBright LED Floodlight (Lampu Sorot)Deskripsi:The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
- Hannochs New Signboard HFH LED (Lampu Sorot)atribut:
- Voltage (V): 165-265 AC
- Product Technology: LED
- Beam Angle (°): 120
- Color Rendering Index (CRI): >80
- IP Rating: IP65
- Product Material: AL + Glass
- Rated Lifetime (hour): 30000
- HINOLUX Lampu Sorot LED Track Light (Bohlam Led)atribut:
- Correlated Color Temperature (Kelvin): 6000
- In-Lite INF027 Spotlight Lamp (Lampu Sorot)atribut:
- SNI License: Yes
- SNI Number: PCS 00774.03
- Voltage (V): 220-240
- ANSELL Gloves AlphaTec Solvex (Sarung Tangan Tahan Bahan Kimia)Deskripsi:- High performance nitrile compound, providing an outstanding combination of chemical resistance and strength for optimal results in wet or dry work environments - The glove offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves - High levels of flexibility, comfort and dexterity Will not swell, weaken or degrade, and does not promote contact dermatitisatribut:
- Coating Color: Green
- Coating Material: Nitrile
- Cuff Style: Gauntlet
- Length (mm): 330
- Thickness (mm): 0.38
- Antistatic: No
- Latex Free: Yes
- Silicone Free: Yes
- Hannochs LED Floodlight Billboard Lamp (Lampu Sorot)Deskripsi:Latest model with slim shape (slim). Save energy up to 80% campared halogen spotlight. Suitable for indoor and outdoor, such as Billboard, sign board, parking area, field, hall, sport centre, etcatribut:
- Voltage (V): 100-240
- Product Technology: LED
- Beam Angle (°): 120
- IP Rating: IP65
- Product Material: AL + Glass
- Rated Lifetime (hour): 15000
- Avana New LED Flood Light (Lampu Sorot)Deskripsi:Spesifikasi :Konektivitas : ECG 3 Line (L/N/±), CRI : 80, PF : 0.5, Beam Angle : 190°, Frequency (Hz) : 50/60 dan sudah IP65 Rated Waterproof.atribut:
- Color Temperature (Kelvin): 6500
- Light Effects: Cool White
- MUTU Round StoolDeskripsi:Spesifikasi :Dimensi: 280x470 mmStainless Steel material 201atribut:
- Material: SS 201
- Chitose Kursi Resto Flora SanDeskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Material: PVC Vinyl
- Dimensi: 515x515x445mm
- Penyelesaian Kerangka: Chrome Plating
- Warna Kerangka: Chrome
- Meval LED Floodlight ECO (Lampu Sorot)Deskripsi:MEVAL LED Floodlight ECO 10W - PutihLED Floodlight atau yg sering disebut Lampu Sorot adalah lampu sorot yang didesain untuk penerangan berskala besar dan luas baik didalam ruangan seperti gedung parkir, aula, gudang dan sejenisnya maupun luar ruangan seperti taman, lapangan, papan nama, banner dan sejenisnya. kelebihannya LED Floodlight lebih hemat energi hingga 85% daripada lampu sorot biasa ( halogen). Maka untuk memenuhi kebutuhan anda untuk lampu sorot MEVAL menawarkan LED Floodlight yang sangat cocok untuk seluruh kebutuhan penerangan anda dengan banyak kelebihannya.Meval LED memberikan rasa aman dari seluruh kekhawatiran dan ketakutan akan hal-hal berikut ini : “Lampu rusak ketika terjadi konslet”, “Lampu rusak ketika tegangan tidak stabil”, “Nyala lampu kadang terang, kadang redup”, dan “Sering ganti lampu karena kualitas jelek”.atribut:
- Input Voltage (V): AC 220-240 (50/60Hz)
- Beam Angle (°): 120
- Level Protection: IP 65
- Long Life Lamp (hour): 20000
- Material: Alumunium
- Sertification: SNI
- AS ONE Stainless Steel Round Chairatribut:
- Size (mm): Maximum 430x450
- Ring Diameter (mm): 350
- Bearing Surface Diameter (mm): 300
- Material: Main unit/Stainless steel SUS201, leg cap/conductive Plastic
- Package Size (mm): 350x350x470
- BINA KARYA Office Chair Clam (Kursi Kantor / Kursi Kerja)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Material: Aluminium
- Color: Silver Anodizing
- In-Lite Lampu Sorot INF030atribut:
- Index Protection: IP65
- AC Voltage (V): 100-240
- Color Rendering Index (CRI): ≥ 70
- Frequency (Hz): 50/60
- Hour: 15000
- SNI License: Yes
- SNI Number: 013/LSP/QI/08-11/2023
Daftar Harga lampu sorot 50 watt Terbaru October 2026
| Luxmenn Lampu Sorot LED (Spotlight) | Rp189.900 |
| Lampbond Floodlight LED (Lampu Sorot) | Rp87.900 |
| GL General Lighting LED Floodlight (Lampu Tembak LED) | Rp90.900 |
| Philips SmartBright Floodlight G2 (Lampu Sorot) | Rp749.900 |
| Philips SmartBright LED Floodlight (Lampu Sorot) | Rp399.900 |
| Hannochs New Signboard HFH LED (Lampu Sorot) | Rp70.900 |
| HINOLUX Lampu Sorot LED Track Light (Bohlam Led) | Rp209.900 |
| MASKO Slim Spotlight LED Lamp Cap (Lampu Sorot) | Rp139.900 |
| In-Lite INF027 Spotlight Lamp (Lampu Sorot) | Rp159.900 |
| ANSELL Gloves AlphaTec Solvex (Sarung Tangan Tahan Bahan Kimia) | Rp32.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/bdP110142409-1.jpg)
/9pP111131349-1.jpg)
/r7P102121979-2.jpg)
/rpP107140997-2.jpg)
/nhP107508845-1.jpg)
/nmP105577850-1.jpg)
/mlP101558813-4.jpg)
/74P107627256-3.jpg)
/3zP104708143-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20AlphaTec%20Solvex%20(Sarung%20Tangan%20Tahan%20Bahan%20Kimia)/0gP103698016-1.jpg)
/j5P105212689-1.jpg)
/igP109538664-1.jpg)


/ewP105282536-1.jpg)

/jyP103862718-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)