Spectra Crescent Single Emission (Lampu Taman)

Sebelum PPN:
Rp2.399.900
Spesifikasi
CRI>80
Color Temperature (Kelvin)3000
Voltage (V)16 DC
Wattage (W)2x5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CRESCENT
• High visual comfort with minimum glare
• Extruded aluminum body and die-casted LED head unit, transparent tempered sealing glass, silicone gaskets
• Available in monochromatic color temperature (3000K)
• Integrated LED driver
• Anti-corrosion stainless steel screws
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait