NETVIEL Inline Joint Closure

Sebelum PPN:
Rp3.399.900
Spesifikasi
Height (mm)400
Width (mm)185
Length (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NETVIEL®Inline Joint Closure up to 48 cores
Feature
– Height 400mm, width 185mm, length 90mm (NVL-HIJC)
– Standard Weather Proof
**Waterproof
– Excellent capability to withstand earthquake,
pressure, stretch, strong and durable.
– Excellent capability to adapt to natural conditions
– It can be operate smoothly in varying temperatures
from -40°C ~ +65°C,
– ** -40°C ~ +80°C.
– Sealing performance: The splice case and sealing
packing
– Can be opened and reused for more than 100 times
Use
– Telecom Network
– Ethernet Network

Ulasan Produk

Tidak ada ulasan