Beli pompa hydraulic pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Masada Hydraulic Pump
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.999.900

    Masada Hydraulic Pump
    Deskripsi:
    -Manual hydraulic pump available for work in all directions of 360 degrees.-2-speed pump of an automatic high/low pressure switching type for both 10 tons and 20 tons.-It discharges on the low pressure side and pushes up the plunger at a speed 6.5 times faster than that of a single type pump when a load is high. Furthermore, it changes to the high pressure side that generates a power of 70MPa when a load is applied and the work efficiency is significantly improved.
    atribut:
    • Maximum Working Pressure: 70MPa
  2. Enerpac Hydraulic Hand Pump, 2 Speed
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Hand Pump, 2 Speed
    Deskripsi:
    Enerpac memiliki range produk Hydraulic Hand Pump yang lengkap dengan tekanan dari 13-700 Bar kuat dan teruji biasa digunakan untuk pembangunan gedung, konstruksi, jalan, dan industri
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 1st Stage (bar): 13
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Maximum Flow Rated Pressure (cm³/stroke): 0.90
    • Piston Stroke (mm): 12.7
    • Power Source: Manual
    • Pump Type : Two Speed
    • Valve Operation: Manual
  3. Enerpac Hydraulic Hand Pump, Single Speed
    Mulai

    Rp10.999.900

    Enerpac Hydraulic Hand Pump, Single Speed
    Deskripsi:
    Product Lines : Industrial Tools, Workholding Tools- Lightweight and compact design- Durable glass-filled nylon reservoir and nylon encapsulated aluminum pump base for maximum corrosion resistance- Two-speed operation on most models reduces handle strokes by as much as 78% over single speed pumps- Lower handle effort to minimize operator fatigue- Handle lock and lightweight construction for easy carrying- Large oil capacities to power a wide range of cylinders or tools- Non-conductive fiberglass handle for operator safety- Internal pressure relief valve for overload protection
    atribut:
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  4. Greenlee Hand Pump Hydraulic
    Mulai

    Rp16.999.900

    Greenlee Hand Pump Hydraulic
    Deskripsi:
    Lightweight and portable, this lightweight, portable hand pump can be used with Greenlee punch driversOperates in any positionSingle speedRugged steel pump body reservoir with cast aluminum handleHas mounting holes for easy permanent mounting
    atribut:
    • Type: Hydraulic hand pump
    • Pressure Rating: 6500 PSI
    • Application: Hydraulic hand pump for use with Greenlee punch drivers
  5. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  6. KRISBOW Crimping Plier HYD with Pump
    Mulai

    Rp2.699.900

    KRISBOW Crimping Plier HYD with Pump
    atribut:
    • Material: Steel
  7. SUPER TOOL Hand Operated Hydraulic Pump
    Mulai

    Rp5.099.900

    SUPER TOOL Hand Operated Hydraulic Pump
    Deskripsi:
    Hand - Operated Hydraulic Pump, Alumunium Alloy Body.
  8. Fort Pompa Hidrolik
    Mulai

    Rp2.599.900

    Fort Pompa Hidrolik
    atribut:
    • Power (kW): 0.4
    • Maximum Output Pressure (MPa): Low Pressure : 2, High Pressure : 70
  9. Non Brand Jasa Kalibrasi Torque Driver
    Mulai

    Rp709.900

    Non Brand Jasa Kalibrasi Torque Driver
    atribut:
    • Calibration Type: Torque Driver
  10. Barton Tools Hydraulic Hand Pump
    Mulai

    Rp869.900

    Barton Tools Hydraulic Hand Pump
    atribut:
    • Working Pressure (Bar): 700
    • Pump System: Single Acting
  11. Enerpac Hydraulic Ram & Pump Set
    Mulai

    Rp36.999.900

    Enerpac Hydraulic Ram & Pump Set
    Deskripsi:
    Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
    atribut:
    • UNSPSC: 27121602
    • Cylinder Nominal Capacity (t): 10
    • Maximum Handle Effort (lbs): 93
    • Maximum Pressure (psi): 10000
    • Pump Model Number: 6W462 (Mfr. No. P392)
    • Pump Type : Hand
    • Single Acting/Double Acting: Single Acting
  12. Enerpac Hydraulic Hand Pump
    Mulai

    Rp60.999.900

    Enerpac Hydraulic Hand Pump
    Deskripsi:
    Product Lines : Industrial Tools- Two-speed operation allows for faster fill, reducing cycle times for many testing applications soluble oils and petroleum- Large release knob for improved control of pressure release- Outlet ports are 3/4inch-16 cone for 40,000 psi rating
    atribut:
    • Maximum Operating Pressure (bar): 2800
    • Pressure Rating 1st Stage (bar): 13
    • Pressure Rating 2nd Stage (bar): 2800
    • Cylinder Compatability: Single-acting
    • Reservoir Capacity (cm³): 983
    • Dimension A (mm): 344
    • Dimension B (mm): 558
    • Dimension C (mm): 35
    • Dimension E (mm): 31
    • Dimension F (mm): 133
    • Dimension H (mm): 527
    • Dimensions j (mm): 29
    • Maximum Flow Rated Pressure (cm³/stroke): 0.61
    • Maximum Handle Effort (kg): 48.1
    • Oil Displacement per Stroke 1st Stage (cm³): 16.22
    • Oil Displacement per Stroke 2nd Stage (cm³): 0.61
    • Piston Stroke (mm): 25.4
    • Power Source: Manual
    • Usable Oil Capacity (cm³): 983
    • Valve Operation: Manual
  13. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  14. CHIEF Hydraulic Gear Pump
    Mulai

    Rp3.299.900

    CHIEF Hydraulic Gear Pump
    Deskripsi:
    Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.
    atribut:
    • UNSPSC: 40151533
  15. Enerpac Hydraulic Cylinder 12 Ton (Single Acting) Hollow Plunger
    Mulai

    Rp15.999.900

    Enerpac Hydraulic Cylinder 12 Ton (Single Acting) Hollow Plunger
    Deskripsi:
    Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturing- Includes AR630 coupler and has 1/4 NPTF port
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 12
    • Maximum Cylinder Capacity Advance (kN): 125
    • Cylinder Bore Diameter E (mm): 54.1
    • Cylinder Effective Area Advance (cm²): 17.9
    • Material: Steel
    • Outside Diameter D (mm): 69
    • Plunger Type: Hollow
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  16. Enerpac Hydraulic Cylinder (Single Acting)
    Mulai

    Rp12.999.900

    Enerpac Hydraulic Cylinder (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Base to Advance Port H (mm): 19
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  17. MAXPRO Hydraulic Pump
    Mulai

    Rp1.799.900

    MAXPRO Hydraulic Pump
    atribut:
    • Flow (/cc): Depression 13, High Pressure 2.3
    • Maximum Outlet Pressure (bar): 70/100
    • Maximum Output Pressure (MPa): 70
    • Output Pressure (Bar): Depression 20, High pressure 700
    • Reservoir Capacity (cc): 900
    • Size (ml): 900 (CP-700)
Daftar Harga pompa hydraulic pump Terbaru April 2026
Masada Hydraulic PumpRp9.999.900
Enerpac Hydraulic Hand Pump, 2 SpeedRp11.999.900
Enerpac Hydraulic Hand Pump, Single SpeedRp10.999.900
Greenlee Hand Pump HydraulicRp16.999.900
Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiRp11.999.900
KRISBOW Crimping Plier HYD with PumpRp2.699.900
KANON Round Dial Gauge Torque Screw DriverRp1.699.900
SUPER TOOL Hand Operated Hydraulic PumpRp5.099.900
Fort Pompa HidrolikRp2.599.900
Non Brand Jasa Kalibrasi Torque DriverRp709.900

Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)