Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia)

Sebelum PPN:
Rp6.899.900 - Rp8.399.900
Spesifikasi
Motor Voltage (V)220
Frequency (Hz)50
Inlet & Outlet Pipe Diameter (mm)In 5.5 & Out 9.5
MaterialPump Head : PVDF; Suction Pipe : PVC; Discharge Pipe : PE
Phasa1-Phase
Temperatures of Liquid (°C)0 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The solenoid metering pump uses an electromagnetic push rod to drive the diaphragm to reciprocate in the pump head, causing the volume and pressure of the pump head cavity to change. The pressure change causes the opening and closing of the suction valve and the discharge valve to achieve quantitative suction and discharge.
The solenoid metering pump is a metering pump designed to transport small flow and low pressure pipeline liquids driven by electromagnets. It is popular in the industry for its simple structure, low energy cornsumption, accurate measurement and convenient adjustment. The design principle is "simple and practical".

- JCMB Series are Microprocessor based digital control solenoid driven metering pumps with simple operation and stable operation.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and the Model Number Information for details.
Use
It can be applied in a wide range from the general water of normal temperature to some liquid which are strong corrosive, volatile, vrystalized, combustible, and explosive, extremely toxic, foul-smelling, moderately viscous, radioactive and other valuable liquid. Meanwhile, it can also transfer some suspending liquid. In order to prevent the accidents caused by the mix of the media and hydraulic oil, or in terms of some liquid which are combustible, explosive, toxic and valuable, the double diaphragm hydraulic metering pumps with the alarm functions for the repture of diaphragms can be applied.

Ulasan Produk

Tidak ada ulasan