SKF Hydraulic Pump

Sebelum PPN:
Rp68.999.900 - Rp99.999.900
Spesifikasi
Connection NippleG 1/4 (male)
Filled with OilYes, with SKF Mounting Fluid LHMF 300
Operating Temperature Range (°C)10-35
Relative Humidity (%RH)0 to 75, non-condensing
TypeHand operated pump

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hydraulic pump 100 MPa 100 MPa - (14 500 psi) The 729124 pump is suitable for use with hydraulic nuts (smaller than or equal to HMV 54E) and for mounting and dismounting bearings or components where a maximum pressure of 100 MPa (14 500 psi) is required. The pump is supplied with 1 500 mm (59 in.) pressure hose, quick connect coupling and mating nipple and pressure gauge. The pump is filled with SKF Mounting fluid LHMF 300 and is supplied with an extra litre of fluid. Features & benefits - Oil container capacity 250 cm³ (15 in.³) - Fitted with a pressure gauge - Packed in a sturdy protective case Applications - SKF hydraulic nuts smaller than or equal to HMV 54E - Oil injection applications where the maximum pressure is 100 MPa (14 500 psi) - For applications where space does not permit the use of a quick connect coupling and nipple, such as AOH sleeves, a special pump design that direct screws into a G1/4 fitting is available. (SKF 729124 A)
Warning
Image may differ from product. See technical specification for details.
Feature
- Large oil container capacity 2700 cm³ (165 in³)
- Over pressure valve and supplied with a digital pressure gauge
- Packed in a sturdy protective case
- Supplied with an extra litre of fluid



Ulasan Produk

Tidak ada ulasan

Halaman Terkait