Showa Corp. Manual Grease Pump (Pompa Gemuk)

Sebelum PPN:
Rp3.599.900
Spesifikasi
Outlet Port SizeRc1/8
Supply Port SizeRp1/8
Applicable greaseNLGI No.000-1
Maximum Discharge Pressure (MPa)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SHG manually operated grease pumps are designed to be used in either a progressive type system, incorporating SG distribution blocks, or in resistance type lubrication system.
Being an extremely simple unit to install and operated, the SHG is capable of dispensing greases with an NLGI of 00, 0, or 1 in volumes of either 0.6cm³ or 1.0cm³ per stroke.
Feature
- Manually operated progressive type grease pumps
- 2 grease container / supply methods available
- 2 discharge volume types available, dispensing 0.6cm³/stroke ot 1.0cm³/stroke

Ulasan Produk

Tidak ada ulasan