Beli gate valve 1 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Onda Gate Valve (Katup)
    Mulai

    Rp119.900

    Onda Gate Valve (Katup)
    atribut:
    • Material: Brass
  2. Apollo Gate Valve
    Mulai

    Rp2.199.900

    Apollo Gate Valve
    Deskripsi:
    Non-rising-stem bronze gate valves for potable water, also known as insider screw valves, have stems that do not extend when the valve is opened, and are used in areas with limited space.
    atribut:
    • UNSPSC: 40141613
    • Overall Length (inch): 9.5
    • Body Material: Bronze
    • Seal Material: EPDM
    • Handle Material: Malleable Iron
    • Bonnet Material: Bronze
    • Bonnet Style: Screw-In
    • Connection Gender - Side 1: Female
    • Connection Gender - Side 2: Female
    • Connection Type: Press x Press
    • Connection Type - Side 1: Press
    • Connection Type - Side 2: Press
    • For Media: Water
    • Handle Type: Wheel
    • Max. Pressure (CWP) (psi): 200
    • Max. Pressure (Steam) (psi): 200
    • Maximum Operating Temperature (°F): 250
    • Media Temperature Range (°F): 0 to 250
    • Minimum Operating Temperature (°F): 0 (Zero)
    • NSF Certifications for Food and Drinking Water: NSF 61
    • Seat Material: Bronze
    • Standards: ANSI; ARRA; NSF
    • Stem Material: Bronze
    • Stem Type: Non-Rising
    • Valve Series: 30
    • Wedge Material: Bronze
    • Wedge Style: Solid
  3. Kitz 20K Stainless Steel Gate Valve (Flange Type) (20UMA Series)
    Mulai

    Rp9.599.900

    Kitz 20K Stainless Steel Gate Valve (Flange Type) (20UMA Series)
    atribut:
    • Material (stem): SUS304
    • Material (bonnet): SCS13A
    • Material (disk): SCS13A
    • Material (Handle): FCD400-15
    • Body Material: SCS13A
    • Class: 20K
  4. MILWAUKEE VALVE Gate Valves
    Mulai

    Rp869.900

    MILWAUKEE VALVE Gate Valves
    Deskripsi:
    Certified for use in potable water applications, these full port shutoff valves can be used fully open or fully closed in water and compressed air applications.
    atribut:
    • UNSPSC: 40141613
    • Handle Type: Hand Wheel
  5. Kitz Cast Bronze Swing Check Valve Screwed Ends
    Mulai

    Rp199.900

    Kitz Cast Bronze Swing Check Valve Screwed Ends
    atribut:
    • Body Material: Bronze
    • Cap Material: Brass
    • Threaded End to: BS21 (JIS B0203)
    • Type: Swing Check
  6. Kitz Gate (10K) Valve (10FCLU Series)
    Mulai

    Rp3.999.900

    Kitz Gate (10K) Valve (10FCLU Series)
    atribut:
    • Class: 10K
    • Type: cast iron
    • Connection Method: Pipe flanges
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: circular
    • Shape: straight
    • Valve Type: Gate valve
  7. Sankyo Gate Valve
    Mulai

    Rp199.900

  8. Kitz B Series 10K Swing Check Valve (UOB Series)
    Mulai

    Rp2.499.900

    Kitz B Series 10K Swing Check Valve (UOB Series)
    atribut:
    • Material (plug): SUS304
    • Material (hinge pin): SUS304
    • Cap Material: SCS13A/SUS304
    • Material (disk): SCS13A
    • Class: 10K
    • Body Material: SCS13A
    • Connection Method: Pipe flanges
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: Without handle
    • Material (Gasket for plug): Asbestos sheet gasket
    • Maximum Working Pressure (MPa): 1.4 (+120°C below the static water flow), 1.1 (+150°C below the steam, air, non-flammable gas, oil), 1.0 (+180°C below the steam, air, non-flammable gas, oil)
    • Shape: straight
    • Type: stainless
    • Valve Type: Chuck valve
  9. Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Series
    Mulai

    Rp2.699.900

    Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Series
    atribut:
    • Class: 10K
    • Body Material: FC300
    • Material (Handle): FC250
    • Material (Sheet): CAC406
    • Material (bonnet): FC300
    • Material (stem): C3771BE
  10. RUCIKA Pipa HDPE SDR17 (PN10)
    Mulai

    Rp95.900

    RUCIKA Pipa HDPE SDR17 (PN10)
    Deskripsi:
    RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).
    atribut:
    • Color: Black
    • Length (m): 4
    • Material: High Density Polyethylene (HDPE)
  11. PFF Eccentric Reducer 304/LW S40s PFF
    Mulai

    Rp39.900

    PFF Eccentric Reducer 304/LW S40s PFF
    atribut:
    • Material: 304/LW
  12. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp7.999.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  13. Onda Roof Drain
    Mulai

    Rp339.900

    Onda Roof Drain
    Deskripsi:
    Saringan pembuangan air di dak ( roof)
  14. Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)
    Mulai

    Rp18.999.900

    Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)
    Deskripsi:
    Usable: Dry piping
    atribut:
    • Material (stem): SUS403
    • Material (disk): SUS403
    • Material (bonnet): FCD-S
    • Material (Handle): FCD400-15
    • Body Material: FCD-S
    • Class: 16K
    • Number of bolt holes: 8
  15. RUCIKA Pipa PPR Air Panas dan Dingin
    Mulai

    Rp51.900

    RUCIKA Pipa PPR Air Panas dan Dingin
    Deskripsi:
    Pipa Dan Fitting PP-R Spesialis Air Panas Dan Dingin Bertekanan. RUCIKA KELEN GREEN merupakan sistem perpipaan lengkap yang dapat dipergunakan untuk saluran air panas dan dingin bertekanan. Materialnya terbuat dari bahan Polypropylene Random (PP-R) type 3 / PP-R 80. Dengan jenjang produk yang luas, pipa RUCIKA KELEN GREEN tersedia dalam berbagai kelas tekanan dan temperatur dengan variasi ketebalan dinding sesuai dengan penggunaannya. Sistem sambungan yang digunakan oleh RUCIKA KELEN GREEN adalah sistem penyambungan heat fusion dengan menggunakan alat pemanas. Dengan sistem sambungan ini, hasil penyambungan menjadi bersenyawa sehingga terjamin kekuatannya (sama dengan kekuatan pipa), anti kebocoran dan bebas perawatan serta umur penggunaan sampai 50 tahun. RUCIKA KELEN GREEN adalah suatu sistem perpipaan lengkap untuk saluran air panas & dingin bertekanan dengan jenjang produk yang luas. Materialnya dari bahan Polypropylene Random (PP-R) type 3 atau PP-R 80. Menggunakan sistem penyambungan heat fusion dengan alat pemanas polyfusion atau electrofusion, sehingga hasil penyambungan menjadi homogen atau senyawa sehingga menjamin kekuatannya, anti kebocoran, bebas perawatan & didesain agar mampu digunakan hingga 50 tahun. Sistem ini dirancang untuk sistem sanitari & saluran bertekanan pada: - Perumahan, industri, rumah sakit, hotel dan apartemen. - Sistem udara bertekanan. - Sistem air minum dan makanan cair. - Agrikultur (greenhouse & taman). - Sistem transportasi asam dan cairan agresif. RUCIKA KELEN GREEN menawarkan sistem pipa dan sambungan pipa (fitting) yang lengkap dengan standar DIN 8077, DIN 8078, DIN 16962 dan DIN 4726 mulai diameter luar 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 75mm, 90mm, dan 110mm. Pipa RUCIKA KELEN GREEN tersedia dalam kelas PN 10, PN 16 dan PN 20. Sedangkan sambungan pipa nya tersedia lengkap dengan berbagai fungsi. PN 10: Digunakan untuk mengaliri air dingin bertekanan. PN 16: Digunakan untuk mengaliri air panas dan air dingin bertekanan. PN 20: Digunakan untuk mengaliri air pasas bertekanan.
    atribut:
    • Length Pipe (m): 4
    • Pipe Type: PP-R
    • Color: Green
  16. Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    Mulai

    Rp279.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (Body cap): C3771BE
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Bore Diameter: Standard bore
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas, steam
    • Handle Shape: Lever type
    • Material (Packing): Fiberglass entry PTFE
    • Shape: straight
    • Valve Type: Ball valve
  17. Onda Gate Valve Cast Iron Type Flange JIS 10K
    Mulai

    Rp2.099.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  18. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp1.899.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
Daftar Harga gate valve 1 inch Terbaru March 2026
Onda Gate Valve (Katup)Rp119.900
Kitz 125-Type Brass Gate Valve FH SeriesRp199.900
Apollo Gate ValveRp2.199.900
Kitz 20K Stainless Steel Gate Valve (Flange Type) (20UMA Series)Rp9.599.900
MILWAUKEE VALVE Gate ValvesRp869.900
Kitz Cast Bronze Swing Check Valve Screwed EndsRp199.900
Kitz Class 150 Type Brass Gate Valve E SeriesRp289.900
Kitz Gate (10K) Valve (10FCLU Series)Rp3.999.900
Sankyo Gate ValveRp199.900
Kitz B Series 10K Swing Check Valve (UOB Series)Rp2.499.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)