Beli valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yamato Valve Globe Valve Class 100 Cast Bronze BS (Katup Globe)
    Mulai

    Rp589.900

    Yamato Valve Globe Valve Class 100 Cast Bronze BS (Katup Globe)
    atribut:
    • Body Material: CAC406
    • Maximum Allowable Pressure (MPa): 1.0 (still water below 120°C), 0.7 (oil, air, pulsating water below 120°C), 0.4 (saturated steam)
  2. MILWAUKEE VALVE Globe Valve (Katup Globe)
    Mulai

    Rp1.399.900

    MILWAUKEE VALVE Globe Valve (Katup Globe)
    Deskripsi:
    A strong, corrosion-resistant alloy, bronze resists fresh water, salt water, alkalies, salts, organic chemicals, and most acids. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. FNPT thread connection.
    atribut:
    • UNSPSC: 40141611
    • Item - Globe Valves: Globe Valve
    • Maximum Air Pressure: Not Rated
    • Seal Material: Bronze
    • Valve Handle Design: Hand Wheel
    • Valve Stem Design: Rising
  3. VTV Valve Globe Valve PN16 (Katup Globe)
    Mulai

    Rp949.900

    VTV Valve Globe Valve PN16 (Katup Globe)
    Deskripsi:
    VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
  4. LEONARD VALVE Mixing Valve Repair Kits
    Mulai

    Rp5.899.900

    LEONARD VALVE Mixing Valve Repair Kits
    Deskripsi:
    Mixing valve repair kits contain replacement components and parts to maintain and repair valves.
    atribut:
    • UNSPSC: 40141609
    • Compliance: Lead Free
    • Product Type: Water Mixing Valve Kit
  5. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  6. Hitachi Valve Globe Valve Maleble Flange General Purpose (Katup Globe)
    Mulai

    Rp1.499.900

    Hitachi Valve Globe Valve Maleble Flange General Purpose (Katup Globe)
    Deskripsi:
    For general use
    atribut:
    • Type: Globe valve
    • Shape: Straight
    • Handle Color: Red
    • Type of Connection: Flange
    • Nominal Pressure: 10K
  7. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  8. Braco Emergency Shut-Off Valve Bronze F7399 JIS 5K
    Mulai

    Rp3.999.900

    Braco Emergency Shut-Off Valve Bronze F7399 JIS 5K
    atribut:
    • Body Material: Bronze CAC406
    • Bonnet Material: CAC406
    • Disc Material: Bronze CAC406
    • Flange: JIS B2220-5K
    • Seat: Bronze
    • Stem Material: Bronze/SUS
  9. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp7.799.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
  10. RUCIKA Penutup Pipa PVC D (Dop Pipe)
    Mulai

    Rp5.900

    RUCIKA Penutup Pipa PVC D (Dop Pipe)
    atribut:
    • Application For: Clean & Wastewater
  11. CENIT Swing Check Valves uPVC Socket End JIS
    Mulai

    Rp99.900

    CENIT Swing Check Valves uPVC Socket End JIS
    atribut:
    • Connection Type: Socket End
    • Material: uPVC
    • Standard: JIS
  12. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  13. Kitz Gas General Purpose Piping Ball Valve (Standard Bore, Screw Type) (TG Series)
    Mulai

    Rp489.900

    Kitz Gas General Purpose Piping Ball Valve (Standard Bore, Screw Type) (TG Series)
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): NBR
    • Cap Material: C3771BE
    • Ball Material: C3771BE+Ni-Cr-plated
    • Body Material: C3771BE
    • Connection Method: The screw-shaped
    • Fluid Used: gas
    • Handle Shape: Lever type
    • Maximum Working Pressure (MPa): 0.98 (at room temperature 40°C gas)
    • Shape: straight
    • Valve Type: Ball valve
  14. TOYO VALVE Ball valve Class600 brass full bore
    Mulai

    Rp469.900

    TOYO VALVE Ball valve Class600 brass full bore
    atribut:
    • Disc/Ball: Brass/Chrome Plate of Stainless Steel
    • Note: Full Bor
    • O-Ring: FKM
    • STEM: Brass/Nickel Plated
    • Seat: PTFE
  15. Non Brand CSL/SWL Series Coil Spring
    Mulai

    Rp11.900

  16. Kitz Globe Valve Ductile Iron 20K Flange 20SYB Series (Katup Globe)
    Mulai

    Rp1.599.900

    Kitz Globe Valve Ductile Iron 20K Flange 20SYB Series (Katup Globe)
    atribut:
    • Material (stem): SUS420J2
    • Material (bonnet): FCD-S
    • Class: 20K
  17. Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) Series
    Mulai

    Rp269.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) Series
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Cap Material: C3771BE
    • Material (stem): C3531
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Shape: straight
    • Valve Type: Ball valve
Daftar Harga valve Terbaru November 2026
Yamato Valve Globe Valve Class 100 Cast Bronze BS (Katup Globe)Rp589.900
MILWAUKEE VALVE Globe Valve (Katup Globe)Rp1.399.900
VTV Valve Globe Valve PN16 (Katup Globe)Rp949.900
LEONARD VALVE Mixing Valve Repair KitsRp5.899.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
Hitachi Valve Globe Valve Maleble Flange General Purpose (Katup Globe)Rp1.499.900
Singer Valve Pressure Reducing ValveRp38.999.900
Braco Emergency Shut-Off Valve Bronze F7399 JIS 5KRp3.999.900
Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 SeriesRp7.799.900
RUCIKA Penutup Pipa PVC D (Dop Pipe)Rp5.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)