Beli foot valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MDT Foot Valve with Screen
    Mulai

    Rp1.599.900

    MDT Foot Valve with Screen
    Deskripsi:
    #34;MDT #34; Foot Valve with Screen, GG25, PN16
    atribut:
    • Body: GG25 (Cast Iron)
    • Disc: GG25 (Cast Iron)
    • Pressure (bar): 16
    • Screen End Standard: Flanged PN16
    • Seat: EPDM
    • Spring: SUS304
    • Temperature (°C): 120
  2. King Da Jeng (KDJ) Saringan Pipa Foot Klep PVC
    Mulai

    Rp54.900

    King Da Jeng (KDJ) Saringan Pipa Foot Klep PVC
    Deskripsi:
    Valve yang berfungsi untuk mencegah arus bolak balik pada saluran air.
    atribut:
    • Color: Gray
    • Material: PVC
    • Seat: EPDM, VITON, NBR
    • O-Ring: EPDM, NBR
  3. CM Swing Foot Valve Flange End
    Mulai

    Rp879.900

    CM Swing Foot Valve Flange End
    atribut:
    • Material: PVC
  4. ARITA Foot Valve Connection
    Mulai

    Rp379.900

    ARITA Foot Valve Connection
    atribut:
    • Nominal Pressure (bar): PN 6
    • Seal Test Pressure (bar): 10
    • Strength Pressure (bar): 9
    • Suitable Medium: Water
    • Suitable Temperature (°C): <60
  5. EMC Foot Valve
    Mulai

    Rp239.900

    EMC Foot Valve
    atribut:
    • Series No.: F: F series foot valve
    • Poer Size (inch): 1/4
    • Positions: 2:2 positions
    • Valve body size: 2:2Series
    • Working Medium: Clean air(After 40 μm filteration )
    • Acting Type: Eksternal control
    • Lubrication: Not required
    • Maximum Pressure (MPa): 1.2
    • Working Pressure (MPa): 0~0.8
    • Working Temperature (°C): -5~60
  6. ZUKI Foot Valve Socket
    Mulai

    Rp95.900

    ZUKI Foot Valve Socket
    Deskripsi:
    Foot Valve dengan kualitas terbaik, mudah dipasang, ringan, tidak mudah bocor dan mampu menahan gaya mekanik air. Foot Valve ini terbuat dari UPVC yang aman digunakan dan tahan terhadap korosi.
  7. Samiplast Foot Valve Socket Connection
    Mulai

    Rp209.900

    Samiplast Foot Valve Socket Connection
    atribut:
    • End Connectors: Flange
    • Working Pressure: PN10
    • Connection: Flange
    • Seal: EPDM
    • Avaliable On: DIN Std
  8. King Da Jeng (KDJ) Foot Valve Flange End
    Mulai

    Rp999.900

    King Da Jeng (KDJ) Foot Valve Flange End
    atribut:
    • End Type: Flanged
    • Material: PVC
    • O-Ring: EPDM, NBR
    • Seat: EPDM, VITON, NBR
  9. RYUICHI Foot Valve PVC
    Mulai

    Rp19.900

    RYUICHI Foot Valve PVC
    atribut:
    • Material: PVC
  10. Kitz Foot Valve (FT Series)
    Mulai

    Rp239.900

    Kitz Foot Valve (FT Series)
    atribut:
    • Material (disk): NBR
    • Cap Material: CAC
    • Body Material: CAC
    • Connection Method: The screw-shaped
    • Fluid Used: water
    • Maximum Working Pressure (MPa): 0.49 (+80°C below the static running water)
    • Shape: straight
    • Type: The foot valve
  11. TRUSCO Foot Pedal Switching Valve
    Mulai

    Rp1.299.900

    TRUSCO Foot Pedal Switching Valve
    atribut:
    • Connection Port Diameter: Rc1/8
    • Effective Area (mm²): 8
    • Fluid Temperature (°C): 5 to 60
    • IN, OUT: Rc1/4
    • Dimensions (mm): 80x120x48.5
    • Working Pressure (MPa): 0 to 0.7
  12. Asahi AV Ball Foot Valve
    Mulai

    Rp3.299.900

    Asahi AV Ball Foot Valve
    atribut:
    • Dimension L (mm): 121
    • Body Material: C-PVC
    • Color: Red Tea
    • Connector: Socket Type
    • Dimension D1 (mm): 32.16
    • Material (Main Unit): C-PVC
    • Material (Seal): EPDM
    • Nominal Diameter A: 25
    • Standard: JIS
    • Taper 1/T: 1/34
    • Type of Connection: Socket Type
    • Valve Type: Ball Foot Valve
  13. Airtac Foot Pedal Valve
    Mulai

    Rp319.900

    Airtac Foot Pedal Valve
    atribut:
    • Fluid: Air (to be filtered by 40μm filter element)
    • Pressure Range (MPa): 0 to 1.0 (0-145Psi)
    • Lubrication: Not Required
    • Operating: Acting type controlled by foot normally closed
    • Proof Pressure (MPa): 1.5 (215Psi)
    • Temperature (°C): - 20 to 70
  14. CM Foot Valve Socket End
    Mulai

    Rp22.900

    CM Foot Valve Socket End
    atribut:
    • Material: PVC
  15. STNC Foot Valve
    Mulai

    Rp189.900

    STNC Foot Valve
    Deskripsi:
    It is a foot control valve, widely applied to all kinds of pneumatic system. With small operation force, and emancipation of hands.The R and P ports of twoposition & three-port valve can be interchangeable to change the normally close to normally open.
    atribut:
    • Function: 2 Positions/5 Ports
    • Pipe Size: G1/4
    • Diameter (mm): 8
    • Applicable Medium: Air
    • Pressure Range (MPa): 0~0.8
    • Operating Method: Foot
    • Lubrication: Needless
    • Medium Temperature (°C): -5~60
  16. TORA Heavy Duty Foot Valve
    Mulai

    Rp6.900

    TORA Heavy Duty Foot Valve
    atribut:
    • Color: Blue
  17. CAMPBELL Foot Valves
    Mulai

    Rp459.900

    CAMPBELL Foot Valves
    Deskripsi:
    Foot valves install at the end of pump lines to prevent water loss.
    atribut:
    • Application - Valves: Pumps
    • Connection Type - Valves: FNPTxFNPT
    • Cracking Pressure - Valves: 0.5
    • Design: Spring
    • Flow Design: Single
    • Full Flow - Valves: No
    • Item - Foot Valves: Foot Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Minimum Valve Temperature (°F): 35
    • Mounting Orientation - Valves: Horizontal; Vertical
    • Seat Material - Valves: Bronze
    • Spring Material: Stainless Steel
    • Standards: ASTM B62
    • Strainer Material: Stainless Steel
    • Valve Body Design: Inline
Daftar Harga foot valve Terbaru March 2026
MDT Foot Valve with ScreenRp1.599.900
Tozen CI Foot Valve Flange End JIS 10KRp969.900
King Da Jeng (KDJ) Saringan Pipa Foot Klep PVCRp54.900
CM Swing Foot Valve Flange EndRp879.900
ARITA Foot Valve ConnectionRp379.900
EMC Foot ValveRp239.900
ZUKI Foot Valve SocketRp95.900
Samiplast Foot Valve Socket ConnectionRp209.900
King Da Jeng (KDJ) Foot Valve Flange EndRp999.900
RYUICHI Foot Valve PVCRp19.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)