Beli check valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KECKLEY Check ValvesDeskripsi:Cast iron check valves have heavy-duty bodies that withstand high temperatures.atribut:
- UNSPSC: 40141622
- Application - Valves: Process Piping
- Connection Type: Flanged Wafer x Flanged Wafer
- Cracking Pressure: 1.046
- Flow Design: Single
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Mechanism and Body Design: Inline Wafer
- Mounting Orientation: Horizontal; Vertical
- Onda Check Valve (Katup Cek)atribut:
- Material: Kuningan
- MILWAUKEE VALVE Check ValvesDeskripsi:Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.atribut:
- Application - Valves: General Purpose
- Flow Design: Single
- Item - Check Valves: Check Valve
- Minimum Valve Temperature (°F): -20
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- Daikin In-Line Check ValveDeskripsi:-Incorporated into the line in the axial direction, pushes the check valve open when the cracking pressure is reached, allows oil to flow in one direction only, and prevents the flow in the opposite direction.atribut:
- Maximum Working Pressure: 20.5MPa
- HAMMOND VALVE Check ValvesDeskripsi:MERV 11 pocket air filters capture 80% to 85% of particles between 3 and 10 microns in size (such as dusting aids and cement dust). They also capture 50% to 65% of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets) and less than 20% of particles between 0.30 and 1 micron in size (most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder). They capture contaminants more efficiently than MERV 8 pocket air filters.atribut:
- UNSPSC: 40141634
- Application - Valves: General Purpose
- Body Material - Valves: Brass
- Connection Type: FNPTxFNPT
- Flow Design: Single
- Full Flow - Valves: Yes
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Max. Water Pressure - Valves (psi): 200 @150°F
- Mechanism and Body Design: Inline Swing
- Minimum Valve Temperature (°F): -20
- Mounting Orientation: Horizontal; Vertical
- Seal Material: Brass
- Seat Material: Brass
- Standards: ASTM B584
- Valve Body Material: Brass
- Kitz Cast Bronze Swing Check Valve Screwed Endsatribut:
- Body Material: Bronze
- Cap Material: Brass
- Threaded End to: BS21 (JIS B0203)
- Type: Swing Check
- Kitz Cast Bronze Y Type Strainer Screwed Endsatribut:
- Class: 150
- Type: Strainer
- Body Material: Bronze
- Threaded End to: ASME B1.20.1
- Body Cap Material: Brass
- Screen Material: Type 304 Stainless Steel
- Milton Pneumatic Check Valveatribut:
- UNSPSC: 31160000
- Kitz Swing Check Valve JIS 10Katribut:
- Material: Cast Iron
- Connection: JIS 10k
- Rating (kg): 10
- Kitz Bronze Swing Check Valve 10K (O Series)atribut:
- Material (disk): CAC406
- Cap Material: C3771BE
- Material (plug): C3604BD
- Material (hinge pin): C3604BD
- Class: 10K
- Body Material: CAC406
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: Without handle
- Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
- Shape: straight
- Type: Bronze (JIS standard products)
- Valve Type: Chuck valve
- monotaro Check ValveDeskripsi:To the air flow rate adjustment.atribut:
- Use vacuum pressure (kPa): -100
- Fluid: air
- Operating Pressure Range (MPa): 0 to 0.9
- Number of Ports: 2
- Operating Temperature Range (°C): 0 to 60
- Frap Check Valveatribut:
- Working Temperature (°C): -20 to 65
- Material: HPB58-3A
- VTV Valve Disco Check ValveDeskripsi:VTV Valve serving Multi-Nasional end users in a wide range of applications in many industries including :1. Palm oil mill and Refinery Plant.2. Food Industries.3. Petrochemical Plants.4. Cooling System.5. Heating.atribut:
- Material: Body: CF8M; Bonnet: CF8M; Disc: CF8M; Spring: 316
- TOYO VALVE Bronze Swing Check Valve 10Katribut:
- Handle Type: Without handle
- Shape: Straight
- Suitable fluid: Static water (head lift pressurization), saturated steam, pulsating water (pump pressurization), oil, fuel oil, gas (excluding flammable and toxic gases), air compressed nitrogen gas
- Cap Material: C3771BE
- Maximum Operating Pressure (MPa): Still water below 120°C (head lift pressurized type): 1.4, saturated steam: 1.0; Pulsating water below 120°C (pump pressurized type), oil, fuel oil, gas (excluding flammable and toxic gases), compressed air nitrogen gas: 1.0
- Class: 10K
- Connection Shape: Rc
- Material (Main Unit): Bronze
- Material (Valve Box): CAC406
- Material (Valve Member): CAC406
- Material (hinge pin): C3604BD
- Material (plug): C3604BD
- Valve Type: Check valve
- BONOMI Check Valves (Katup)Deskripsi:Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.atribut:
- UNSPSC: 40141622
- Application - Valves: General Purpose
- Cracking Pressure: 0.5
- Flow Design: Single
- Item - Check Valves: Check Valve
- Mechanism and Body Design: Inline Spring
- Mounting Orientation: Horizontal; Vertical
- NIHONSEIKI Check Valve (Katup Non-Return)atribut:
- Used Fluid: Air
- Fluid Temperature: 5 to 120degrees
- Usage Pressure: 0 to 4.9MPa
- EMC EA series One Way Valve (Check Valve)atribut:
- Series No.: EA: one-way valve
- Working Medium: Clean air(After 40μm filteration)
- Lubrication: Not required
- Working Pressure (MPa): 0~0.8
- Guaranteed Pressure (MPa): 1.2
- Working Temperature (°C): -5~60
- ARAM Check ValveDeskripsi:It has an excellent effect on preventing backflow of air and gas.atribut:
- Material: PA (nylon)
- Tube Inner Diameter (Φmm): 5~7
- AS ONE Part Number: 5-1064-01
Daftar Harga check valve Terbaru November 2026
| KECKLEY Check Valves | Rp3.099.900 |
| Onda Check Valve (Katup Cek) | Rp119.900 |
| MILWAUKEE VALVE Check Valves | Rp1.199.900 |
| SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup) | Rp9.899.900 |
| Daikin In-Line Check Valve | Rp1.099.900 |
| HAMMOND VALVE Check Valves | Rp2.699.900 |
| Kitz Cast Bronze Swing Check Valve Screwed Ends | Rp219.900 |
| Kitz Cast Bronze Y Type Strainer Screwed Ends | Rp1.399.900 |
| Milton Pneumatic Check Valve | Rp1.299.900 |
| Kitz Swing Check Valve JIS 10K | Rp4.499.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)



















































































































































/KECKLEY%20Check%20Valves/qhP109401953-7.jpg)
/Onda%20Check%20Valve%20(Katup%20Cek)/P103081289-2.jpg)
/MILWAUKEE%20VALVE%20Check%20Valves/1nP109402059-11.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)

/HAMMOND%20VALVE%20Check%20Valves/osP109401892-1.jpg)
/Kitz%20Cast%20Bronze%20Swing%20Check%20Valve%20Screwed%20Ends/dbP109132479-1.jpg)


/Kitz%20Swing%20Check%20Valve%20JIS%2010K/63P107802219-1.jpg)
/Kitz%20Bronze%20Swing%20Check%20Valve%2010K%20(O%20Series)/P103052108-1.jpg)

/Frap%20Check%20Valve/8zP108153323-1.jpg)
/VTV%20Valve%20Disco%20Check%20Valve/ewP107545536-1.jpg)
/TOYO%20VALVE%20Bronze%20Swing%20Check%20Valve%2010K/81P110966289-1.jpg)
/BONOMI%20Check%20Valves%20(Katup)/m3P109401795-1.jpg)
/P102030684-1.jpg)
/nzP105382863-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)