CAMPBELL Foot Valves

Sebelum PPN:
Rp689.900 - Rp5.499.900
Spesifikasi
Application - ValvesPumps
Connection Type - ValvesFNPTxFNPT
Cracking Pressure - Valves0.5
DesignSpring
Flow DesignSingle
Full Flow - ValvesNo
Item - Foot ValvesFoot Valve
Max. Steam Pressure - ValvesNot Rated
Minimum Valve Temperature (°F)35
Mounting Orientation - ValvesHorizontal; Vertical
Seat Material - ValvesBronze
Spring MaterialStainless Steel
StandardsASTM B62
Strainer MaterialStainless Steel
Valve Body DesignInline

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Foot valves install at the end of pump lines to prevent water loss.
Feature
Item - Foot Valves Foot Valve Flow Design Single Design Spring Application - Valves Pumps Valve Body Design Inline Body Material - Valves Bronze Strainer Material Stainless Steel Pipe or Tube Size - Valves 1 1/2 in Connection Type - Valves FNPT x FNPT Max Steam Pressure - Valves Not Rated Max Water Pressure - Valves 250 psi Cracking Pressure - Valves 0.5 psi Min Temp - Valves 35 Degrees F Max Temp - Valves 180 Degrees F Mounting Orientation - Valves Horizontal Vertical

Ulasan Produk

Tidak ada ulasan