Weissmiller Gate Valve ANSI 300 A216 WCB
#Grup produk P115721380
Sebelum PPN:
Rp4.399.900 - Rp119.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Material | SS316 WCB |
|---|---|
| Bonnet Style | Bolted Bonnet |
| Class | ANSI 300 |
| Connection | RF Flange |
| Handle | Handwheel Operation |
| Seat & Wedge Seal Surface Material | 13Cr |
| Wedge Type | Flexible Wedge |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Operates with a gate that moves up and down to controlflow.
A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- High-Quality Materials – Constructed from premium materials such as stainless steel, cast iron, and ductile iron to ensure durability.- Excellent Sealing Performance – Provides a tight shutoff to prevent leakage and enhance system efficiency.
- Minimal Flow Resistance – The full-opening design minimizes pressure drop, allowing efficient fluid movement.
- Various Configurations Available – Offered in different types, including rising stem and non-rising stem gate valves.
- Long Service Life & Easy Maintenance – Engineered for durability and designed for easy maintenance, reducing operational costs.
Available Weissmiller Gate Valve Products
1. Gate Valve Types Based on Stem Mechanism
- Rising Stem Gate Valve – Features a stem that moves upward as the valve opens, providing a visual indication of valve position.
- Non-Rising Stem Gate Valve – Suitable for confined spaces where vertical movement is limited.
2. Gate Valve Types Based on Connection
- Threaded Gate Valve – Ideal for low-pressure systems and small-diameter pipes.
- Flanged Gate Valve – Ensures secure connections for high-pressure applications.
- Welded Gate Valve – Designed for critical systems that require leak-proof operation.
Use
- Oil & Gas Industry- Petrochemical Industry
- Water and Wastewater Treatment Systems
- Power Plants and Energy Sector
- Chemical Processing Industry
- General Industrial and Manufacturing Applications
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
