Beli gate valve 2 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
  2. Kitz Gate Valve 125 Type
    68%
    Mulai

    Rp199.900

    Kitz Gate Valve 125 Type
    Deskripsi:
    For still water and saturated steam.
    atribut:
    • Material: Brass (C3771BE)
  3. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  4. Hartec Ball Valve
    Mulai

    Rp1.199.900

  5. VTV Valve Gate Valve ANSI 150
    Mulai

    Rp5.499.900

    VTV Valve Gate Valve ANSI 150
    Deskripsi:
    VTV Cast Steel gate valveFlange end to ANSI 150RfHand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A216-WCB Cast Steel
  6. Weissmiller Gate Valve ANSI 150 SS316
    Mulai

    Rp8.299.900

    Weissmiller Gate Valve ANSI 150 SS316
    Deskripsi:
    Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: SS316
    • Bonnet Style: Bolted Bonnet
    • Class: ANSI 150
    • Connection: RF Flange
    • Handle: Handwheel Operation
    • Seat & Wedge Seal Surface Material: 13Cr
    • Wedge Type: Flexible Wedge
  7. Weissmiller Gate Valve PN16 Cast Iron
    Mulai

    Rp1.599.900

    Weissmiller Gate Valve PN16 Cast Iron
    Deskripsi:
    Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: Cast Iron
    • Class: PN16
    • Connection: RF Flange
    • Handle: Handwheel Operation
    • Stem Type: Rising Stem
  8. TOYO VALVE Gate valve PN16 cast bronze
    Mulai

    Rp439.900

    TOYO VALVE Gate valve PN16 cast bronze
    atribut:
    • Body: Cast Bronze
    • Bonnet/Cap: Cast Bronze
    • Disc/Ball: Cast Bronze
    • Hand Wheel: Aluminium Die-Cast
    • Note: Non-Rising Stem
    • Packing: Aramid Fiber Graphite
    • STEM: Dezincification resistant Brass
  9. Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Mulai

    Rp1.899.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  10. Spindo Pipa Baja Saluran Air Tipis Black Steel
    Mulai

    Rp239.900

    Spindo Pipa Baja Saluran Air Tipis Black Steel
    atribut:
    • Hydrostatic Test (kgf/cm²): 50
    • Tolerance on Wall Thickness: +10% & -8%
    • Color: Black
    • Standard Length (m): 6
  11. Sankyo Gate Valve
    Mulai

    Rp199.900

  12. ERA Piping PPR Brass Fittings Male Thread Bush E-Type (Sambungan Pipa PPR)
    Mulai

    Rp41.900

    ERA Piping PPR Brass Fittings Male Thread Bush E-Type (Sambungan Pipa PPR)
    Deskripsi:
    ERA Piping Systems, PPR TYPE II Pipe Fitting , MALE THREAD BUSH , PRII008System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).Machines & Moulds: ERA Co,Ltd has developed over 10,000 sets of different moulds, with 900 advanced injection and over 210 extrusion machines. Equipments' total value reaches nearly 100 million USD.System: Good long term pressure resistance and easy processing and installation technique give cold and hot water systems made of PPR pipes an advantage as an alternative to the traditional systems.PPR systems are available in a wide range of pipes sizes and fittings from 20mm to 63mm.Referenced Standards: TYPE IICompared with traditional cast iron pipe, galvanized steel pipe, cement pipe and other pipes, PPR pipe has the advantages of energy saving, environmental protection, light weight, high strength, corrosion resistance, smooth inner wall without scaling, easy construction and maintenance, long service life, etc. Widely used in building water supply and drainage, urban and rural water supply and drainage, urban gas, electricity and cable sheathing, industrial fluid transport, agricultural irrigation and other construction, municipal, industrial and agricultural fields.Look at the appearanceColor, good PP-R water pipes have a soft and uniform color, without any noise. PP-R pipes mainly come in several colors, such as white, gray, purple, green, yellow, and blue. Consumers often believe that white is the best color, but color is not the standard for judging quality. In fact, the quality of PP-R pipes has nothing to do with the color of PP-R pipes. Plastic particles are mainly white, transparent, or other colors that have already been added with a color masterbatch. As long as a color masterbatch is added, any color can be produced, and the color masterbatch will not be decomposed or change the quality of PP-R pipes. Therefore, it doesn't matter what color the water pipe is. According to national regulations, PP-R water pipes should have good light blocking performance. In this regard, gray or other opaque properties will be better.
    atribut:
    • Color: Green
    • Connection: Socket
    • Material: PPR
    • Maximum Temperature (°C): 95
    • Maximum Temperature (°F): 203
    • Standard: TYPE II
  13. Weissmiller Gate Valve 800# A 105 NPT
    Mulai

    Rp599.900

    Weissmiller Gate Valve 800# A 105 NPT
    Deskripsi:
    Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: A105
    • Class: 800#
    • Connection: NPT
    • Disc Material: 13Cr
    • Handle: Handwheel Operation
    • Seat Material: Metal
    • Seat Seal Surface Material: STELLITE 6
    • Type: OS&Y
  14. GBA Gate Valve Cast Iron
    Mulai

    Rp869.900

    GBA Gate Valve Cast Iron
    atribut:
    • Mill Test Certificate: Available
  15. Onda Floor Clean Out (Tutup Pipa Air)
    Mulai

    Rp209.900

    Onda Floor Clean Out (Tutup Pipa Air)
    atribut:
    • Material: Zinc
  16. Kitz Cast Bronze Y Type Strainer Screwed Ends
    Mulai

    Rp1.399.900

    Kitz Cast Bronze Y Type Strainer Screwed Ends
    atribut:
    • Class: 150
    • Type: Strainer
    • Body Material: Bronze
    • Threaded End to: ASME B1.20.1
    • Body Cap Material: Brass
    • Screen Material: Type 304 Stainless Steel
  17. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp2.199.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  18. VTV Valve Gate Valve Stellite Forged Steel Screw End #800
    Mulai

    Rp1.399.900

    VTV Valve Gate Valve Stellite Forged Steel Screw End #800
    Deskripsi:
    VTV Forged steel Gate valveGraphite sealing, Hand wheel Operated
    atribut:
    • Fig: GV-301
    • Connection: Screw End
    • Trim: Stellite
    • Presssure Rating: Class 800#
    • Body: A-105 Forged Steel
Daftar Harga gate valve 2 inch Terbaru November 2026
Onda Gate Valve (Stop Kran)Rp119.900
Kitz Gate Valve 125 TypeRp199.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
Hartec Ball ValveRp1.199.900
VTV Valve Gate Valve ANSI 150Rp5.499.900
Kitz Class 150 Type Brass Gate Valve E SeriesRp599.900
Weissmiller Gate Valve ANSI 150 SS316Rp8.299.900
Weissmiller Gate Valve PN16 Cast IronRp1.599.900
TOYO VALVE Gate valve PN16 cast bronzeRp439.900
Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Rp1.899.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)