Beli engsel pintu rumah di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Thick Type Steel Hinge (Engsel)atribut:
- Material: Iron (SPCC)
- Surface Processing: Cloth
- TRUSCO Stainless Hinge (Hole) (Engsel)Deskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Bore Diameter (ɸ mm): 3.2
- Dimension D2 (mm): 6.3
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- Thickness (mm): 1.5
- Width (mm): 32
- monotaro Hex Key Ball Point Long Arm Set (Kunci L)Deskripsi:Produk ini juga sering disebut dengan Kunci L Ball pointatribut:
- Hardness HRC: 53
- Material: Chromium Vanadium
- Set Items: Diameter (L1 x L2) (mm): 10 (170 x 38), 8 (155 x 34), 6 (134 x 30), 5 (115 x 26), 4 (102 x 21), 3 (94 x 20), 2. 5(86 x 18)
- Shape: Long L Shaped, Ball Point
- TEKIRO Hex Key Ball Point Long Arm Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET 9 PCS (PANJANG)TEKIRO Panjang Set Kunci L - Silver [9 pcs] merupakan set kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut. Terdiri dari kunci L berukuran 1.5mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, dan 10 mmContent :9 Pcs Long Hex Key 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadiumatribut:
- Size Range (mm): 1.5 - 10
- Material: Chrome Vanadium
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- TRUSCO Steel Light Usually 10 Hinge Insertionatribut:
- Material: Steel (SPCC)
- Thickness (mm): 0.8
- Number of Holes for Screws: 4
- TRUSCO Extra-thick Type Welded Steel Hingeatribut:
- Specifications: For Right
- TRUSCO Stainless Steel HingesDeskripsi:Measuring instruments, communication equipment, machine tool, small dooratribut:
- Specifications: For Right
- TRUSCO Stainless Butt HingeDeskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Attachment Hole: None
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- EVOMAB Engsel SUS 304Deskripsi:Posisi pemasangan engsel pada pintu Rekomendasi pemasangan : 3 buah engsel per pintu. 3inch = 30-40kg/pintu. 4inch = 45-65kg/pintu. 5inch = 65-85kg/pintu. 6inch = 100-120kg/pintu.atribut:
- Material: Stainless Steel SUS 304
- TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)Deskripsi:Engsel pintuatribut:
- Width (mm): 68
- Thickness (mm): 1.8
- Overall Length (mm): 101
- Surface Treatment: Fabric finish
- Material: Steel (SPCC)
- D2 (mm): 9.5
- Mounting Method: Welding type
- Withstand Load (kg) When Using 2 Pieces: 20
- TRUSCO Stainless Steel HingeDeskripsi:Engsel pintu
- TRUSCO Stainless Steel Butt HingeDeskripsi:33atribut:
- Material: Stainless Steel (SUS304)
- Surface Treatment: Buffed Mirror Finish
- Mounting Method: Wood Screw (Sold Separately)
- TRUSCO Steel-Made Extra Thick Welding Hinge, Without Holesatribut:
- Mounting Method: Welding Type
- TRUSCO Extra Thick Type Welded Steel Hinge, Left, 2Pcsatribut:
- Specifications: For Left
- TRUSCO Steel Thin Common Hinge, ClothIncludes 10atribut:
- Material: Steel (SPCC)
- Number of Holes for Screws: 4
- TRUSCO Thick type Stainless Steel Hingeatribut:
- Threaded Hole Number: 0
- Load Capacity (kg) when 2 pieces used: 30.0
- Number of Wood Screws: 16
- D2 (mm): 12.2
- Hole Diameter (mm): 6.2
- Thickness (mm): 2
- Total Length (mm): 127
- Width (mm): 79
- TRUSCO Stainless Hinge with Spring (Hole)atribut:
- Bore Diameter (ɸ mm): 3.2
- Dimensions d (mm): 3.2
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- Screw Holes Number: 4
- TRUSCO Extra-thick Type Welded Stainless Steel HingeDeskripsi:Engsel Pintu.atribut:
- Specification: Hairline finish
Daftar Harga engsel pintu rumah Terbaru January 2026
| TRUSCO Thick Type Steel Hinge (Engsel) | Rp79.900 |
| TRUSCO Stainless Hinge (Hole) (Engsel) | Rp81.900 |
| monotaro Hex Key Ball Point Long Arm Set (Kunci L) | Rp109.900 |
| TEKIRO Hex Key Ball Point Long Arm Set (Kunci L) | Rp179.900 |
| TRUSCO Steel Light Usually 10 Hinge Insertion | Rp53.900 |
| TRUSCO Extra-thick Type Welded Steel Hinge | Rp279.900 |
| Vintage Engsel Besi Pintu Rumah | Rp36.900 |
| TRUSCO Stainless Steel Hinges | Rp159.900 |
| TRUSCO Stainless Butt Hinge | Rp92.900 |
| EVOMAB Engsel SUS 304 | Rp109.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































/TRUSCO%20Thick%20Type%20Steel%20Hinge%20(Engsel)/P101001356-1.jpg)
/TRUSCO%20Stainless%20Hinge%20(Hole)%20(Engsel)/P101000508-1.jpg)
/P101000140-1.jpg)
/rpP101003997-2.jpg)
/TRUSCO%20Steel%20Light%20Usually%2010%20Hinge%20Insertion/P102013755-1.jpg)
/TRUSCO%20Extra-thick%20Type%20Welded%20Steel%20Hinge/P101001361-1.jpg)
/Vintage%20Engsel%20Besi%20Pintu%20Rumah/nbP105877839-1.jpg)
/TRUSCO%20Stainless%20Steel%20Hinges/P101002214-1.jpg)
/TRUSCO%20Stainless%20Butt%20Hinge/P101000510-1.jpg)

/TRUSCO%20Heavy%20Duty%20Steel%20Weld-On%20Hinges%20(Engsel)/P101501017-1.jpg)
/TRUSCO%20Stainless%20Steel%20Hinge/P101500751-1.jpg)
/TRUSCO%20Stainless%20Steel%20Butt%20Hinge/P101504117-1.jpg)
/TRUSCO%20Steel-Made%20Extra%20Thick%20Welding%20Hinge%2C%20Without%20Holes/P101001360-2.jpg)
/TRUSCO%20Extra%20Thick%20Type%20Welded%20Steel%20Hinge%2C%20Left%2C%202Pcs/P101001363-1.jpg)
/TRUSCO%20Steel%20Thin%20Common%20Hinge%2C%20ClothIncludes%2010/P102013786-1.jpg)
/TRUSCO%20Thick%20type%20Stainless%20Steel%20Hinge/3aP102375118-2.jpg)
/TRUSCO%20Stainless%20Hinge%20with%20Spring%20(Hole)/P101000509-1.jpg)
/TRUSCO%20Extra-thick%20Type%20Welded%20Stainless%20Steel%20Hinge/P102008492-1.jpg)