Beli engsel pintu besi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Stainless Butt HingeDeskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Attachment Hole: None
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- TRUSCO Steel-Made Extra Thick Welding Hinge, Without Holesatribut:
- Mounting Method: Welding Type
- Huben Engsel Sendok MTatribut:
- Size (mm): 35
- Finish: Nickel
- Material: Besi Plat
- TRUSCO Thick Type Welded Steel HingeDeskripsi:Load limit is the gate mass when using single vertical object.atribut:
- Material: Iron (SPCC)
- Surface Processing: Cloth
- TRUSCO Extra-thick Type Welded Stainless Steel HingeDeskripsi:Engsel Pintu.atribut:
- Specification: Hairline finish
- TRUSCO Extra Thick Type Welded Steel Hinge, Left, 2Pcsatribut:
- Specifications: For Left
- TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)Deskripsi:Engsel pintuatribut:
- Width (mm): 68
- Thickness (mm): 1.8
- Overall Length (mm): 101
- Surface Treatment: Fabric finish
- Material: Steel (SPCC)
- D2 (mm): 9.5
- Mounting Method: Welding type
- Withstand Load (kg) When Using 2 Pieces: 20
- TRUSCO Stainless Hinge (Hole) (Engsel)Deskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Bore Diameter (ɸ mm): 3.2
- Dimension D2 (mm): 6.3
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- Thickness (mm): 1.5
- Width (mm): 32
- Huben Engsel Sendok Slowmotion APatribut:
- Size (mm): 35
- EVOMAB Engsel Besiatribut:
- Finishing Material: Matt Antique Brass
- TRUSCO Thick Type Steel Hinge (Engsel)atribut:
- Material: Iron (SPCC)
- Surface Processing: Cloth
- Yoshinobu Hexagon Socket Flat Head Cap Screw Countersunk L Black (Baut L)Deskripsi:Baut verseng dari Yoshinobu ini memiliki ukuran diameter 3- 12mm dan rata rata digunakan di semua perusahaan manufakturatribut:
- Color: Black
- Drat Type: Full Drat
- Surface Treatment: Black Steel
- Mitutoyo Test Indicator Stematribut:
- Stem Diameter (phi mm): 6
- Nobleza Engselatribut:
- Material: Stainless SUS 304
- Finishing: Stainless SUS 304
- TRUSCO Steel Thin Common Hinge, ClothIncludes 10atribut:
- Material: Steel (SPCC)
- Number of Holes for Screws: 4
Daftar Harga engsel pintu besi Terbaru March 2026
| TRUSCO Stainless Butt Hinge | Rp99.900 |
| TRUSCO Steel-Made Extra Thick Welding Hinge, Without Holes | Rp179.900 |
| Vintage Engsel Besi Pintu Rumah | Rp36.900 |
| Huben Engsel Sendok MT | Rp10.900 |
| TRUSCO Thick Type Welded Steel Hinge | Rp77.900 |
| TRUSCO Extra-thick Type Welded Stainless Steel Hinge | Rp319.900 |
| TRUSCO Extra Thick Type Welded Steel Hinge, Left, 2Pcs | Rp319.900 |
| TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel) | Rp97.900 |
| Sherlock Benston Engsel | Rp40.900 |
| TRUSCO Stainless Hinge (Hole) (Engsel) | Rp83.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)



















































































































































/TRUSCO%20Stainless%20Butt%20Hinge/P101000510-1.jpg)
/TRUSCO%20Steel-Made%20Extra%20Thick%20Welding%20Hinge%2C%20Without%20Holes/P101001360-2.jpg)
/Vintage%20Engsel%20Besi%20Pintu%20Rumah/nbP105877839-1.jpg)

/TRUSCO%20Thick%20Type%20Welded%20Steel%20Hinge/P101000512-1.jpg)
/TRUSCO%20Extra-thick%20Type%20Welded%20Stainless%20Steel%20Hinge/P102008492-1.jpg)
/TRUSCO%20Extra%20Thick%20Type%20Welded%20Steel%20Hinge%2C%20Left%2C%202Pcs/P101001363-1.jpg)
/TRUSCO%20Heavy%20Duty%20Steel%20Weld-On%20Hinges%20(Engsel)/P101501017-1.jpg)
/Sherlock%20Benston%20Engsel/e6P106126510-1.jpg)
/TRUSCO%20Stainless%20Hinge%20(Hole)%20(Engsel)/P101000508-1.jpg)



/TRUSCO%20Thick%20Type%20Steel%20Hinge%20(Engsel)/P101001356-1.jpg)
/P102036280-1.jpg)


/TRUSCO%20Steel%20Thin%20Common%20Hinge%2C%20ClothIncludes%2010/P102013786-1.jpg)
/Aomori%20Engsel%20Tipis%20Rrt%20Stainless%20Steel/0eP105878014-1.jpg)