Beli end mill 4 flute di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Materials 4-Flute Center Cut End Mill (M)
    Mulai

    Rp539.900

    Mitsubishi Materials 4-Flute Center Cut End Mill (M)
    atribut:
    • Material: Cobalt HSS (high Speed Steel) CO HSS
    • Shape: Square
    • Helix Angle (°): 30
    • Cutting edge shape: Pinkado
    • Number of Teeth: 4
  2. Sherwood Carbide End Mill 4Flute Standard
    Mulai

    Rp349.900

    Sherwood Carbide End Mill 4Flute Standard
    Deskripsi:
    Regular Series For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Available in 2 flute for maximum swarf clearance, 4 flute for maximum rigidity and 3 flute offers a combination of the advantages achieved with 2 and 4. Metric Tolerances Diameter: Over 1.00 ~up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
    atribut:
    • Standards Met: ANSI
    • Number of Flutes: 4
    • Finish/Coating: Bright
    • Coolant Delivery: External
    • Material: Solid Carbide
    • Helix Angle: 30 Degree
    • Plunge Type: Centre Cutting
    • Flute Type: Helical
    • Cutting Direction: Right Hand
    • Shank type: Plain Round
  3. OSG Carbide End Mill WXL Coating 2 Flute Short 3D Flute Length
    Mulai

    Rp229.900

    OSG Carbide End Mill WXL Coating 2 Flute Short 3D Flute Length
    Deskripsi:
    2 flute end mill with WXL coating with high hardness and better lubrication. Can be used on steels as well as Cupper Alloys. Recommended with lubrications or dry milling.
    atribut:
    • Blade Diameter (mm): 0.5
    • Material: Cemented Carbide
  4. Sumitomo Electric GSX Mill 4-Flute End Mill
    Mulai

    Rp549.900

    Sumitomo Electric GSX Mill 4-Flute End Mill
    atribut:
    • Material: ACF20
    • Number of Blades: 4
  5. DORMER End Mill 4 Flutes C247
    Mulai

    Rp309.900

    DORMER End Mill 4 Flutes C247
    Deskripsi:
    For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)
    atribut:
    • Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
  6. SOMTA Solid Carbide 4 Flute End Mill Coated
    Mulai

    Rp449.900

    SOMTA Solid Carbide 4 Flute End Mill Coated
    Deskripsi:
    Solid Carbide 4 Flute End MillsFor profile milling.
    atribut:
    • Application: Direction of Cut
    • Finish: Coated
    • Flute Helix Angle: Right Hand Helix 30°
    • Material: Solid Carbide (9-10% Cobalt, 0.2-0.8
    • Recommended: Free Cutting Steel, Structural Steel, Plain Carbon Steel, Alloy Steel, Alloy Steel - Hardened, Cast Iron
    • Shank type: Flattered Shank h6 Tolerance
    • Standard: Works Standard Factory Specifications
    • Tolerance on Cutting Diameter: h10
    • Type: Type N Standard
  7. NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210
    Rating:
    100% of 100
    (2)
    Mulai

    Rp259.900

    NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Material: High Speed Steel (HSS)
  8. OSG Carbide End Mill
    Mulai

    Rp2.099.900

    OSG Carbide End Mill
    atribut:
    • Total Length: 80mm
    • Blade length: 33.0mm
    • Shank Diameter: 12mm
    • Blade Diameter: 11mm
    • Effective Length: 36.3mm
    • Material: Cemented Carbide
    • EDP No.: 3182510
  9. OSG Carbide End Mill
    Mulai

    Rp399.900

    OSG Carbide End Mill
    Deskripsi:
    WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.
    atribut:
    • Material: Cemented carbide
    • Number of Blades: 4
    • Type: WXL-EMS
  10. NACHI Mata Bor Frais AG 4-Blades
    Mulai

    Rp609.900

    NACHI Mata Bor Frais AG 4-Blades
    atribut:
    • Material: Cobalt High High Speed ​​Steel HSSCo
    • Number of Blades: 4
    • Coating: AG TiAlN coat
    • Helix Angle: standard
    • Shank Diameter Tolerance: h7
  11. OMI Carbide 2 Flute Square End Mill (Short)
    Mulai

    Rp489.900

    OMI Carbide 2 Flute Square End Mill (Short)
    atribut:
    • Surface Treatment: OC coating
    • Twisting Angle: 30°
  12. OMI Carbide 4 Flute Square(Short)
    Mulai

    Rp749.900

    OMI Carbide 4 Flute Square(Short)
    atribut:
    • Surface Treatment: OC coating
  13. SUS HSE End Mills 4-Flutes TiCN Coated (INCH Series) EM-4146
    Mulai

    Rp209.900

    SUS HSE End Mills 4-Flutes TiCN Coated (INCH Series) EM-4146
    atribut:
    • Number of Flutes: 4
    • Material: HSE (High Speed Steel M42)
    • Type: Standard
  14. OSG Carbide End Mill WXL Coating 2 Flute Short 1.5D Flute Length
    Mulai

    Rp229.900

    OSG Carbide End Mill WXL Coating 2 Flute Short 1.5D Flute Length
    Deskripsi:
    2 flute end mill with WXL coating with high hardness and better lubrication. Can be used on steels as well as Cupper Alloys. Recommended with lubrications or dry milling.
    atribut:
    • Blade Diameter (mm): 0.5
    • Material: Cemented Carbide
  15. OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short (HY-PRO CC-EMS)
    Mulai

    Rp169.900

    OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short (HY-PRO CC-EMS)
    atribut:
    • Surface Treatment: No Coating
    • Tool Material: HSS with 8% Cobalt
    • Flute (z): 4
  16. OSG Carbide End Mill WXL Coating 2 Flute Short 4D Flute Length
    Mulai

    Rp379.900

    OSG Carbide End Mill WXL Coating 2 Flute Short 4D Flute Length
    Deskripsi:
    2 flute end mill with WXL coating with hardness and better lubrication. Can be used on steels as well as Cupper Alloys. Recommended with lubrications or dry milling.
    atribut:
    • Blade Diameter (mm): 0.5
    • Material: Cemented Carbide
  17. NACHI Mata Bor Besi Taper
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

Daftar Harga end mill 4 flute Terbaru March 2026
OSG Hy-Pro Carbide End Mill 4 Flute ShortRp189.900
Mitsubishi Materials 4-Flute Center Cut End Mill (M)Rp539.900
Sherwood Carbide End Mill 4Flute StandardRp349.900
OSG Carbide End Mill WXL Coating 2 Flute Short 3D Flute LengthRp229.900
Sumitomo Electric GSX Mill 4-Flute End MillRp549.900
DORMER End Mill 4 Flutes C247Rp309.900
SOMTA Solid Carbide 4 Flute End Mill CoatedRp449.900
NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210Rp259.900
OSG Carbide End MillRp2.099.900
OSG Carbide End MillRp399.900

Data diperbarui pada 01/03/2026 (Harga belum termasuk PPN)