CLEVELAND Finishing Cobalt Square End Mill

Sebelum PPN:
Rp609.900 - Rp3.399.900
Spesifikasi
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleSquare
Helix Angle (°)30
Material - MachiningCobalt
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/Double EndSingle End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TiN coating on these end mills protects them from wear and resists impact better than TiAlN and AlTiN coatings.
Feature
Square End Mill 1/4 in Milling Dia Cobalt TiN Weldon Flat Length of Cut 1/2 in Overall Length 2 7/16 in Shank Dia 3/8 in Neck Dia Not Applicable

Ulasan Produk

Tidak ada ulasan