Beli holesaw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KUGEL Holesaw TCT (Gergaji Lubang)Deskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- Kennedy Bi-Metal Holesaw Variable Pitch (Gergaji Lubang)Deskripsi:Kennedy Bi-Metal V/P Holesawatribut:
- Teeth Per Inch: 4 - 6 TPI
- Cutting Depth (mm): 28.5
- Kennedy Bi-Metal Holesaw Variable Pitch (Gergaji Lubang)Deskripsi:For wood, steel, brass, bronze, cast iron, aluminium and plastic. Aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance.4 to 6 teeth per inch. 28.5mm (11/8Inch) cutting depth.atribut:
- Body Material: Alloy Steel
- Cutting Material: High Speed Steel
- Blade Construction: Bi-metal
- Cutting Depth: 28.5mm
- Tooth Pitch: Variable
- Langsol Holesaw TCT Deep 5mm (Gergaji Lubang)atribut:
- Material: Tungsten Carbide Tipped (TCT)
- Effective Cutting Capacity (mm): 5
- Kennedy Bi-Metal Holesaw (Gergaji Lubang)atribut:
- Cutting Material: High Speed Steel
- Application Materials: Aluminium Brass Bronze Cast Iron Cast Iron Plastic Sheet Metal Wood
- Body Material: Alloy Steel
- Blade Construction: Bi-metal
- Tooth Pitch: Constant
- Cutting Depth (mm): 38
- Kennedy Holesaw Professional Kit Variable Pitch (Gergaji Lubang)Deskripsi:For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8inch) cutting depth. Service Engineer’s Kit - 9 Pieces Comprises of 22, 29, 35, 44, 51 and 64mm variable pitch bi-metal high speed steel holesaws with hardened cutting edges, K7 spring, K4 and K10 arbors with pilot drills. Supplied in a robust plastic carry case.atribut:
- Type: Adjustable Wrench
- Jaw Material: Steel
- Head Angle (°): 15
- Maximum Jaw Capacity (mm): 50
- Overall Length (mm): 250
- Jaw Thickness: Standard
- Part Number: KEN0502400K
- Special Features: Graduated Scale
- KUGEL Holesaw (Gergaji Lubang)Deskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- BENZ WERKZ Holesaw HSS (Gergaji Lubang)atribut:
- Material: Steel; Titanium Coated HSS M2 Steel
- FKD (Fukuda Seiko) Submerged fly stapler shankatribut:
- Blade Length (mm): 28
- Guide Diameter (mm): 23
- Nominal Size: 22
- Outer Diameter (mm): 32
- Overall Length (mm): 142.5
- Shank Diameter: MT2
- Trusco Part No.: 810-1706
- UNIKA HSS Hole Saw (Gergaji Lubang)atribut:
- Throat Height (mm): 24
- Blade Thickness (mm): 0.92
- Kennedy Holesaw Kit in Plastic Tube (Gergaji Lubang)Deskripsi:For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8 inch) cutting depth. Tradesman’s Compact Kits High quality variable pitch bi-metal high speed steel holesaws with hardened cutting edges. Supplied in a handy storage tube. Ideal size to fit into power tool cases and tool boxes.5 Piece: Comprises of 16, 20, 25 and 30mm holesaws with K1 arbor. 11 Piece: Comprises of 16, 19, 20, 22, 25, 30, 32, 38 and 51mm holesaws with K1 and K10 arbors.atribut:
- Maximum Jaw Capacity: 60mm
- Type: Adjustable Wrench
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Graduated Scale
- Overall Length: 300mm
- Head Angle: 15 Degree
- Part Number: KEN0502500K
- Kennedy Holesaw Professional Kit in Plastic Case (Gergaji Lubang)Deskripsi:9 Piece Service Engineers Kit featuring constant pitch, bi-metal holesaws with hardened HSS cutting edge for producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Ideal for cutting thin sheet materials up to 3mm thick. Heavy duty shatter-resistant construction; virtually unbreakable. 6 teeth per inch. 38mm (11/2inch) cutting depth. Kit comprises of 22, 29, 35, 44, 51 and 64mm holesaws, complete with K4 and K10 arbors and K7 Spring. Supplied in a robust plastic carry case.atribut:
- Head Angle (°): 15
- Maximum Jaw Capacity (mm): 35
- Overall Length (mm): 300
- Type: Adjustable Wrench
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Corrosion-resistant Graduated Scale Serrated Jaw
- Part Number: KEN0502000K
- RIDGID Holesaw Combination Kit (Gergaji Lubang)Deskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
- Catalog Number: 81500
- WOKIN Holesaw TCT (Gergaji Lubang)Deskripsi:- 3-ply cutters reduces tip crack even with hard use- Special Carbide tip can drilling the stainless steel sheet smoothly and nicely- Long life working of the hardened steel- Apply on portable and pillar drilling machines- Packing: plastic box with color label
- PAD Flexible Polishing (Mata Poles Kain)Deskripsi:Pad Poles Bahan Jeans 5 Inch LenturCocok dipasang di gurinda tanganKegunaan : Memoles stainless steelatribut:
- Size (inch): 5
- Thickness (mm): ±11
Daftar Harga holesaw Terbaru November 2026
| KUGEL Holesaw TCT (Gergaji Lubang) | Rp55.900 |
| Kennedy Bi-Metal Holesaw Variable Pitch (Gergaji Lubang) | Rp139.900 |
| Kennedy Bi-Metal Holesaw Variable Pitch (Gergaji Lubang) | Rp73.900 |
| SUPER Japan Holesaw HSS (Gergaji Lubang) | Rp299.900 |
| Langsol Holesaw TCT Deep 5mm (Gergaji Lubang) | Rp50.900 |
| Kennedy Bi-Metal Holesaw (Gergaji Lubang) | Rp39.900 |
| Kennedy Holesaw Professional Kit Variable Pitch (Gergaji Lubang) | Rp1.199.900 |
| KUGEL Holesaw (Gergaji Lubang) | Rp34.900 |
| BENZ WERKZ Holesaw HSS (Gergaji Lubang) | Rp17.900 |
| BAHCO Holesaw Set Bi-Metal (Gergaji Lubang) | Rp2.399.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/q4P108419940-56.jpg)
/0wP102060032-4.jpg)
/1wP102205068-9.jpg)
/h6P107412618-2.jpg)
/bhP103675413-1.jpg)
/1fP102205051-20.jpg)
/67P102200223-5.jpg)
/eiP107595522-1.jpg)
/kiP111582738-1.jpg)
/1nP102304059-9.jpg)
%20Submerged%20fly%20stapler%20shank/qdP114363949-1.jpg)
/hxP107962645-1.jpg)
/73P105259255-5.jpg)
/ozP102197899-2.jpg)
/5tP102200209-4.jpg)
/7oP102048276-4.jpg)
/97P110935331-1.jpg)
/7rP106212279-1.jpg)
/j3P107799687-1.jpg)
/ayP103761394-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)