Beli end mill carbide di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSG Carbide End Mill (Mata Pahat Frais Persegi)
    Mulai

    Rp2.599.900

    OSG Carbide End Mill (Mata Pahat Frais Persegi)
    atribut:
    • Total Length: 80mm
    • Blade length: 33.0mm
    • Shank Diameter: 12mm
    • Blade Diameter: 11mm
    • Effective Length: 36.3mm
    • Material: Cemented Carbide
    • EDP No.: 3182510
  2. OSG Hy-Pro Carbide End Mill 3 Flute Short SCA-ETS (Mata Pahat Frais Persegi)
    Mulai

    Rp369.900

    OSG Hy-Pro Carbide End Mill 3 Flute Short SCA-ETS (Mata Pahat Frais Persegi)
    Deskripsi:
    Hy-Pro Carbide End Mill 3 Flute Short For Cu And Ai Alloys
    atribut:
    • Compatible for: For Cu And Ai Alloys
  3. OSG Carbide End Mill (Mata Pahat Frais)
    Mulai

    Rp469.900

    OSG Carbide End Mill (Mata Pahat Frais)
    Deskripsi:
    WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.
    atribut:
    • Material: Cemented carbide
    • Number of Blades: 4
    • Type: WXL-EMS
  4. GESAC Solid Carbide Flat End Mill for Steel (Mata Pahat Frais)
    Mulai

    Rp319.900

    GESAC Solid Carbide Flat End Mill for Steel (Mata Pahat Frais)
    Deskripsi:
    Solid Carbide Flat Endmill, For Steel.
    atribut:
    • Product Group: Square Endmill
    • Number of Flutes: 4 Flute
    • Material: Carbide
    • Coating: TiAlCrSiN
    • Work Material: Steel
    • Applications: Side Milling
    • Helix Angle (°): 30
  5. LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)
    atribut:
    • Material: Carbide HRC55
  6. YG1 K-2 Plus Endmill 4 Flute 35° Helix Long Length (Mata Pahat Frais)
    Mulai

    Rp329.900

    YG1 K-2 Plus Endmill 4 Flute 35° Helix Long Length (Mata Pahat Frais)
    Deskripsi:
    - Designed for general purposes to carbon steels, tool steels, alloy steels and stainless steels.- Suitable for high speed machining in wet or dry condition.- 4 flute allows for better work piece finishes.- Application in high speed machining, wet and dry cutting conditions
    atribut:
    • Mill Diameter Tolerance: 0 to -0.030
    • Number of Flute: 4
  7. NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp289.900

    NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Material: High Speed Steel (HSS)
  8. LEXEES Carbide End Mill HRC45 (Mata Pahat Frais)
    Mulai

    Rp159.900

    LEXEES Carbide End Mill HRC45 (Mata Pahat Frais)
    atribut:
    • Material: Carbide HRC45
  9. DORMER End Mill 4 Flutes C247
    Mulai

    Rp339.900

    DORMER End Mill 4 Flutes C247
    Deskripsi:
    For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)
    atribut:
    • Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
  10. GESAC Solid Carbide Flat End Mill for Aluminium and Copper (Mata Pahat Frais)
    Mulai

    Rp109.900

    GESAC Solid Carbide Flat End Mill for Aluminium and Copper (Mata Pahat Frais)
    Deskripsi:
    Solid Carbide Flat Endmill, 2 Flute Standard Length.
    atribut:
    • Product Group: Square Endmill
    • Material: Carbide
    • Work Material: Aluminium Alloy, Copper Alloy
  11. monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)
    Deskripsi:
    It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloy
    atribut:
    • Overall Length (mm): 70
    • Blade Length (mm): 25
    • Blade Diameter (mm): 10
    • Blade Diameter Tolerance (mm): 0~+0.03
    • Material: Cobalt high speed steel
    • Number of Tips: 4
    • Shank Diameter Tolerance (mm): h6
    • Helix Angle (°): 30
    • Shank Diameter (mm): 10
  12. GUHRING Three-Flute End Mill (Mata Pahat Frais)
    Mulai

    Rp1.399.900

    GUHRING Three-Flute End Mill (Mata Pahat Frais)
    atribut:
    • Surface Treatment: Fire coating
  13. OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)
    Mulai

    Rp199.900

    OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)
    atribut:
    • Surface Treatment: No Coating
    • Tool Material: HSS with 8% Cobalt
    • Flute (z): 4
  14. SwissTech SCR Std End Mill-8% Co
    Mulai

    Rp339.900

    SwissTech SCR Std End Mill-8% Co
    Deskripsi:
    Series 36 - Regular Series Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835D. Shank cutting diameter to +0.04 -0.0. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
    atribut:
    • Plunge Type: Centre Cutting
    • Finish/Coating: Uncoated
    • Flute Type: Helical
    • Series: 36
    • Material: Cobalt High Speed Steel
    • Number of Flutes: 4
    • Shank type: Threaded
    • Cutting Direction: Right Hand
    • Shank Diameter Tolerance: h6
    • Standards Met: DIN 1835D DIN 844
    • Material Grade: M42
Daftar Harga end mill carbide Terbaru October 2026
NACHI Victory Mills Four Flutes End Mill - 6480 (Mata Pahat Frais)Rp369.900
OSG Carbide End Mill (Mata Pahat Frais Persegi)Rp2.599.900
NACHI Victory Mills Roughing Regular Length Short - 6482 (Mata Pahat Frais Kasar)Rp799.900
OSG Square End Mill Single End Carbide (Mata Pahat Frais Persegi)Rp289.900
OSG Hy-Pro Carbide End Mill 3 Flute Short SCA-ETS (Mata Pahat Frais Persegi)Rp369.900
OSG Carbide End Mill (Mata Pahat Frais)Rp469.900
GESAC Solid Carbide Flat End Mill for Steel (Mata Pahat Frais)Rp319.900
LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)Rp169.900
YG1 K-2 Plus Endmill 4 Flute 35° Helix Long Length (Mata Pahat Frais)Rp329.900
NACHI VG Mills Four Flutes Carbide End Mill - 9444 (Mata Pahat Frais)Rp499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)