Beli nachi drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- NACHI Straight Shank G Standard DrillDeskripsi:This is a general coated drill with jobber length for long life and high efficiency drilling of standard steels up to 40HRCatribut:
- Point Angle (°): 118
- Coating: G coat
- Tolerance: h8
- NACHI Straight Shank Drill Standard Helix Angle 501Deskripsi:Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
- NACHI Noss Drillatribut:
- Point Angle: 118°
- Material: High speed high speed steel HSS
- Tolerance: h8
- Helix Angle: Strong twist
- NACHI Straight Shank Long DrillDeskripsi:This is general HSS long drills for deep holes.
- NACHI Starting Drill AGDeskripsi:- This drill is for centering.- Supports centering, chamfering, and V-grooving.
- NACHI Straight Shank Drill Stainless SteelDeskripsi:- A drill blade that can drill holes in stainless steel and other difficult-to-cut materials- Tip polishing thinning blade
- NACHI Set Mata Bor Ironworkatribut:
- Material: High speed high speed steel HSSg
- Set Contents: Φ 1.5, 2.0, 2.5, 3.0, 3.2, 4.0, 4.5, 4.8, 5.0,
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- NACHI DLC-HSS Drill 544 (Mata Bor Hss)Deskripsi:This drill coated with'DLC' is suitable for high efficiency drilling of Aluminium Alloy
- NACHI Straight Shank Iron Work Drill Packatribut:
- Helix Angle: standard
- Geometry of Drill Flank: Congestion
- Material: High speed high speed steel HSS
- GUHRING Taper Shank Drill Twist HSSatribut:
- Material: HSS
- Type: N
- Standard: DIN 345
- Tolerance: h8
- Point Angle (°): 118.0
- Point Geometry: Relieved Cone
- YG1 Taper Shank Drill Twist D1209 Seriesatribut:
- Material: HSS
Daftar Harga nachi drill Terbaru March 2026
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp20.900 |
| NACHI Straight Shank Drill (Mata Bor Lurus) | Rp369.900 |
| NACHI Straight Shank G Standard Drill | Rp62.900 |
| NACHI Set Mata Bor Straight Shank HSS Milimeter Type | Rp1.099.900 |
| NACHI Straight Shank Drill Standard Helix Angle 501 | Rp26.900 |
| NACHI Noss Drill | Rp279.900 |
| NACHI Mata Bor Besi Taper | Rp369.900 |
| NACHI Straight Shank Long Drill | Rp94.900 |
| NACHI Straight Shank Coated Drill | Rp81.900 |
| NACHI Starting Drill AG | Rp299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/aiP103059378-5.jpg)
/gjP102408595-5.jpg)












/P101002600-1.jpg)