Beli bearing nachi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI Deep Groove Ball Bearing Tipe ZEDeskripsi:Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- NACHI Deep Groove Ball Bearing Tipe TerbukaDeskripsi:Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- NACHI Deep Groove Ball Bearing Tipe NSEDeskripsi:- Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- NACHI Deep Groove Ball Bearing Tipe NSLDeskripsi:- Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- NACHI Deep Groove Ball Bearing Tipe 2NKEDeskripsi:- Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- NACHI Deep Groove Ball Bearing Tipe ZZDeskripsi:- Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- NACHI Spherical Roller BearingsDeskripsi:High axial resistance load performance. - Internal specifications have been optimized to greatly improve axial resistance load performance. High impact resistance performance (EXQ-V specifications). - The EXQ-V specifications are available, which have greatly improved impact resistance performance of a stamped steel cage by applying a special surface heat treatment. - Dimension accuracy and radial internal clearance of the EXQ-V are special specifications for vibrating applications. - Target range: see the Dimension Table. Service temperature of 200°C. - Standardized heat stabilization treatment and service temperature up to 200°C. Long life. - Long life has been realized by optimized internal specifications and using high cleanliness steel. Low temperature rise and higher permissible rotation. - Heat generation of the bearing has been reduced by stabilizing the roller movement during rotation, realizing the world's highest permissible rotation.
- NACHI Deep Groove Ball Bearing Tipe ZZEDeskripsi:Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- NACHI Single Row Angular Contact Ball Bearing Seri 7300Deskripsi:- The raceways of both the inner and outer rings of this bearing type are made with a set contact angle.- Single-row Angular Contact ball bearings can sustain radial, axial or composite loads, however, any axial load must be in one direction.- Larger contact angle type has better axial load capability.- Small contact angle type has higher permissible speed capability.- This bearing type is generally used in adjacent positions.
- Elit Papers Kertas Fancy Paper Akasia 190gsm (Kertas Undangan / Sertifikat)atribut:
- Paper Gramation (g): 190
- Size (cm): 79x109
- Autonics Digital Panel Meters Multipanel MT4W SeriesDeskripsi:The MT4Y/MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.
- NACHI Roller Bearing Silinder Seri NDeskripsi:- Designs and ConfigurationsNACHI Cylindrical Roller Bearings are produced in a wide variety of designs and configurations.- Conventional DesignCylindrical Roller Bearings of conventional design are available in 10 configurations as shown in Fig. 1. Configurations N, NU, NN and NNU will not sustain axial loading. These configurations must be used as the float end bearing. Configurations NF, NJ, NUH are designed with the capability of sustaining axial loading in one direction. Configuration NUH is basically an NU bearing with an addition of a guide ring (an “L” ring).'The NUH dimensional data is the same as theNH bearing configuration. Configuration NF, NJ, and NUH can sustain axial loading in one direction. Configuration NH, NP, and NUP have bidirectional thrust load-carrying-capability.- The suffix of the bearing number indicates:E: high capacityG: polyamide cage- The bearing with polyamide cage shouldbe used at less than 120˚C operating temperature.- Interchangeable BearingsInterchangeable cylindrical roller bearing means that a separable ring can be replaced by another ring of the bearing with the same bearing number without impairing the function of the bearing- Radial Internal ClearanceThe initial radial internal clearance of the bearing should be determined for optimal bearing operation
- NACHI Tapered Roller Bearing 30300D Typeatribut:
- Shield Form: Open form
- Load Direction: radial
- JIS Grade: 0
- Body Material: High carbon chromium bearing steel
- Contact Angle ( alpha ): Call contact angle exceeds 24 degrees and is less
- Outer Ring Type: flat
- Rolling Element Material: High carbon chromium bearing steel
- Track Ring Form: Tapered roller bearing
- Track Ring Line Number: Single row
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- XAV Bearing (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- NACHI Deep Groove Ball Bearing Tipe NRDeskripsi:- Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- NACHI Double Row Angular Contact Ball BearingDeskripsi:The construction of this ball bearing is similar to mounting two single row angular ball bearings back to back(DB).Capacities of double row ball bearing is less than single row since few balls can be inserted per row.This bearing type can sustain radial, moment and bi-directional axial loads.
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- NS absolute Wet Battery Tipe JIS (Aki Basah)atribut:
- Voltage (V): 12
- NACHI Tapered Roller Bearing Seri 30300atribut:
- Material: High carbon chromium bearing steelBody
- Load Direction: radial
- JIS Grade: 0
- Track Ring Form: Tapered roller bearing
- Shield Form: Open form
Daftar Harga bearing nachi Terbaru January 2026
| NACHI Deep Groove Ball Bearing Tipe ZE | Rp17.900 |
| NACHI Deep Groove Ball Bearing Tipe Terbuka | Rp15.900 |
| NACHI Deep Groove Ball Bearing Tipe NSE | Rp21.900 |
| NACHI Deep Groove Ball Bearing Tipe NSL | Rp79.900 |
| NACHI Deep Groove Ball Bearing Tipe 2NKE | Rp51.900 |
| NACHI Deep Groove Ball Bearing Tipe ZZ | Rp139.900 |
| NACHI Spherical Roller Bearings | Rp359.900 |
| NACHI Deep Groove Ball Bearing Tipe ZZE | Rp17.900 |
| NACHI Single Row Angular Contact Ball Bearing Seri 7300 | Rp219.900 |
| Elit Papers Kertas Fancy Paper Akasia 190gsm (Kertas Undangan / Sertifikat) | Rp699.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



























































































































































/NACHI%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20Seri%207300/P102412570-1.jpg)
/f5P104704545-1.jpg)




/35P103209113-1.jpg)

/NACHI%20Double%20Row%20Angular%20Contact%20Ball%20Bearing/k2P105144722-2.jpg)
/czP104062467-2.jpg)
/P102212202-1.jpg)