Beli end mill nachi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI Mata Bor Frais GSDeskripsi:This end mill is suitable for workpiece materials from unhardened steel to hardened steel, and for finish milling.atribut:
- Torsion Angle (°): 30
- Helix Angle: standard
- Material: Carbide
- Shank Diameter Tolerance: h6
- Surface Processing: GS TiAIN coat
- NACHI Ball End Mill 2 Bladesatribut:
- Number of Blades: 2
- Material: Heise
- NACHI Mata Bor Frais NATAC 4 FluteDeskripsi:This is general end mill for side millingatribut:
- Helix Angle: standard
- Material: Cobalt High High Speed Steel HSSCo
- Shank Diameter Tolerance: h7
- NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210Deskripsi:It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
- DORMER End Mill 4 Flutes C247Deskripsi:For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)atribut:
- Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
- NACHI Mata Bor Frais Super Hardatribut:
- Shank Diameter Tolerance: h7
- Type: 2-Blades
- Helix Angle: standard
- Material: Cobalt High High Speed Steel HSSCo
- NACHI Mata Bor Frais Ball End DLCatribut:
- Helix Angle: standard
- Material: Cemented carbide
- Number of Blades: 2
- Coating: DLC coat
- OSG Hy-Pro Endmill Hss-Co.8 Roughing ShortDeskripsi:Hy-Pro Endmill Hss-Co.8 Roughing Short With V Coatingatribut:
- Surface Treatment: V Coating
- Tool Material: HSS with 8% Cobalt
- Flute (z): 4
- OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)Deskripsi:Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
- NACHI Mata Bor Frais Ball End GSXDeskripsi:This end mill is suitable for workpiece materials from Unhardened Steel to Hardened Steel. GSX II coating for greater heat and wear resistance.atribut:
- Number of Blades: 2
- Ball Radius Tolerance (mm): ± 0.01
- Coating: GSXII
- Flute Diameter Tolerance (mm): 0-0.030
- Material: Carbide coating
- Outer Diameter Range (mm): 0.4-20
- Shank Diameter Tolerance: h5
- Torsion Angle (°): 30
- NACHI Mata Bor Shank Lurus L/N 500Deskripsi:This drill is applied for general purpose.
- Yamawa High Helix Center Drills-Type A 90°Deskripsi:The center drill is a drill used to process the center hole. In addition, it may be used for positioning of drill hole machining and chamfering of holes. It can be used for simultaneous machining of center positioning and chamfering of drill hole machining process and chamfering after hole machining. As the grooves are strongly twisted, they are suitable for relatively viscous materials (such as SUS) or especially soft materials.
- DORMER Taper Shank Drill HSS A130Deskripsi:For removing material to create holes on a surface.atribut:
- Material: HSS (High Speed Steel)
- Point Angle (°): 118
Daftar Harga end mill nachi Terbaru January 2026
| NACHI Mata Bor Frais GS | Rp349.900 |
| NACHI VG Mills Four Flutes Carbide End Mills - 9444 | Rp399.900 |
| NACHI Ball End Mill 2 Blades | Rp859.900 |
| NACHI Mata Bor Frais NATAC 4 Flute | Rp469.900 |
| NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210 | Rp229.900 |
| NACHI VG Mills Two Flutes Carbide End Mills - 9442 | Rp279.900 |
| DORMER End Mill 4 Flutes C247 | Rp319.900 |
| Arc Master Flashback Arrestor Acyteline | Rp68.900 |
| NACHI Mata Bor Frais Super Hard | Rp429.900 |
| NACHI Mata Bor Frais Ball End DLC | Rp1.299.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)


























































































































































%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Arc%20Master%20Flashback%20Arrestor%20Acyteline/ccP106948444-1.jpg)



/P102100165-1.jpg)