STARRETT Step Contact Digital Caliper (Jangka Sorong)

Sebelum PPN:
Rp92.999.900
Spesifikasi
ItemStep Contact Digital Caliper
Accuracy (inch)+/-0.002, +/-0.05
Data Output TypeCable
Long Form Calibration CertificateNo
Coolant ResistantYes
Jaw MaterialSteel
Battery SizeCR2032
Caliper MaterialCarbon Fiber
Case TypeWood Case
Compatible SPC CableMfr. No. 1500-3A-18N DataSure End Node, Mfr. No. 798SCKB SmartCable USB - Keyboard Output, Mfr. No. 798SCU SmartCable USB - RS232 Output
Data Output Connection TypeRS232, USB
Display TypeLCD
FunctionsHold, Inch/mm Conversion, Two Preset Modes
IncludesPT06137 Pair Of Disc Contacts 20mm For 5002BZ Series, PT06138 Pair Of Step Contacts 5-10-20mm For 5002BZ Series, PT06139 Pair Of Cone Contacts 30mm For 5002BZ Series
Includes BatteryYes
Includes CaseYes
Maximum Measurement (inch)16
Maximum Measurement (mm)400
MeasurementsOutside
Measures DepthNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait