Kewtech Earth Resistance Testers

Sebelum PPN:
Rp11.999.900 - Rp28.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KEW4200
Digital TRMS Earth Resistance clamp
True RMS for highly accurate readings
No need for earth spikes
Measures earth resistance from 0.05 to 1200Ω
Feature
Key Benefits
Measures earth resistance without auxiliary earth spikes
Complies to IEC61010-1 CAT. IV 300V pollution degree 2
Includes resistor for operation check

Key Features
True RMS for highly accurate readings
Measures earth resistance from 0.05 to 1200Ω
Measure leakage current from 0.1mA to 30A
Noise check function
Memory function saves up to 100 measurements
Data hold memory function
Buzzer function
Back light

Ulasan Produk

Tidak ada ulasan