Sanwa Analog Multitester

Sebelum PPN:
Rp1.499.900 - Rp5.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use on power lines exceeding 6 kVA.
- Do not input signals exceeding the maximum rated input value.
- Do not use if the main body or test leads are damaged.
- Do not hold the test lead closer to the test pin side than the brim during measurement.
- Do not switch to other functions or ranges or change the plug during measurement.
Feature
- Uses a large font scale.
- Temperature measurement is possible with an optional probe.
- Equipped with a battery check function for 1.5V batteries.
- Uses a tilting stand that makes it easy to see meter deflection.
- Equipped with 20 measurement ranges to cover general applications
- 500μF capacitor check range
Use
- Electrical work/equipment maintenance, home appliance repair
- Electronic work

Ulasan Produk

Tidak ada ulasan