Kewtech Clamp Meters

Sebelum PPN:
Rp1.999.900 - Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KEW2200
Ultra slim 1000A clamp meter with 0.01A resolution.
1000A Current measurement
0.01 A resolution
Tear drop jaw shape for easy access in to distribution boards
Feature
Key Benefits
Tear drop jaw shape for easy access in to distribution boards
Slim, lightweight high capacity clamp meter from the world leaders in clamps
DMM functionality
Comes with test leads, carry pouch with belt loop and batteries
Safety: IEC 61010-1 CAT.III 600V Pollution degree 2 (AC A),CAT.III 300V / CAT.II 600V Pollution degree 2 (AC/DC V) IEC 61010-031, IEC 61010-2-032, IEC 61326 (EMC)

Key Features
1000A Current measurement
0.01 A resolution
AC Voltage measurement up to 600V
1mV Resolution AC V
DC Voltage measurement up to 600V
0.1mV Resolution DCV
Resistance measurement
Continuity buzzer
Fuseless electronic protection on continuity up to 600V
10mm Jaw thickness

Ulasan Produk

Tidak ada ulasan

Halaman Terkait