Beli distributor parker indonesia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Parker Solenoid Valve CoilsDeskripsi:Solenoid valve coils with molded enclosures provide more protection from the surrounding environment than other types of coil enclosures. The coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.atribut:
- UNSPSC: 40141605
- Parker Hydraulic Manifold ValveDeskripsi:In addition to controlling start and stop of liquid flow in hydraulic systems, these valves control flow direction.atribut:
- Max. Pressure - Hydraulic Valves (psi): 5000
- Seal Type: Nitrile O-Ring
- Parker Hydraulic Accumulator Charging & Gauging KitDeskripsi:These charging and gauging kits are used to service hydraulic accumulators. Charging kits are used to fill accumulators with nitrogen while gauging kits test the recharge pressure to ensure it is within a safe range.atribut:
- UNSPSC: 27126102
- Accumulator Connection (SAE) (inch): 0.960-14 RH
- For use with: Greer Bladder and Piston Accumulators
- Includes: 10ft Hose; Adapter; and Pressure Gauge
- Manufacturer Part Number: CG-3000AGRG
- Maximum Pressure (psi): 3000
- Parker Piston Accumulator & AccessoriesDeskripsi:Repair seal kits for piston accumulators include O-rings or piston seals to maintain a secure seal between the piston and the inside wall of the chamber. Tight seals inside the accumulator keep fluid and gas separate, help prevent leakage, and reduce the risk of contamination from the environment.atribut:
- UNSPSC: 27126102
- Includes: (2) End Cap O-Rings with (2) Back-up Washers; (2) PTFE Rings; and Gas Valve O-Ring; Buna V-O-Ring Piston Seals with (2) Back-up Washers
- Operating Temperature Range (°F): -20 to 165 for Oil; 32 to 165 for Water and Water-Glycol
- Product Type: Accumulator Repair Kit
- MITSUBISHI FUSO Filter Bahan BakarDeskripsi:Kami adalah Distributor Resmi Suku Cadang Asli Kendaraan Mitsubisi FusoPart nomor: ME006066Nama Part: Fuel Filter/ Saringan Bahan BakarType: FE100 Seriesatribut:
- Dimensions (cm): 10x10x8
- Part Number: PRTFE100
- Type: FE100 Series
- Type Name: Colt Diesel FE100
- REDHAT Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
- MARKEL PRODUCTS Recessed Electric Wall HeatersDeskripsi:Large recessed electric wall heaters are larger than compact and register heaters and are used to heat areas like offices, reception rooms, family rooms, and other residential and small commercial spaces. These fan-forced heaters install in an opening in the wall near the floor so heat flows into the space to be heated. These heaters have a built-in thermostat.atribut:
- Heating Method: Fan Forced
- Housing Material: Steel
- Phase: 1
- Gulaku Gula Pasir Premium PutihDeskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Premium Putih
- Packaging: Bag
- Gulaku Gula Pasir KuningDeskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Kuning
- Packaging: Bag
- DAYTON Sump & Sewage Float & Diaphragm SwitchDeskripsi:These vertical float switches are suitable for smaller-diameter sump basins since they use a float that moves a rod straight up and down to activate the switch. The switch starts and stops the pump automatically when the water reaches a preset level.atribut:
- UNSPSC: 39121531
- Float Material: ABS
- ARO Solenoid Coil ConnectorDeskripsi:Elbow-style speed control valves turn 90 degrees and control the flow of air entering a cylinder.atribut:
- UNSPSC: 40141605
- Standards: NEMA 4
- Kapal Api Kopi Bubuk Special MerahDeskripsi:Kopi bubuk dengan merk Kapal Api ini special terbuat dari biji kopi pilihan yang menghasilkan aroma kopi harum dan lebih enak. Kapal Api Special ini terdiri dari berbagai ukuran yang dapat menjadi alternatif penyajian.
- NUMATICS Solenoid Coil ConnectorDeskripsi:Cables include positive locking mechanism and safety lock. Feature a multi-position ratchet lock and easy tension adjustment.atribut:
- UNSPSC: 40141605
- Kapal Api Kopi Susu InstanDeskripsi:Paduan serasi antara biji kopi pilihan, gula dan susu sehingga tercipta Kopi Susu yang harum dan lebih enak. Takaran tepat untuk satu cangkir, sangat mudah dan praktis.Komposisi : kopi bubuk, gula dan susu.BPOM RI MD 249913100029atribut:
- Size (g): 31
- Kapal Api Kopi Instan Special MixDeskripsi:Kapal Api Special Mix ini terbuat dari Biji kopi pilihan yang diolah dengan mesin modern dengan campuran gula murni. Kemasannya yang praktis menjadikan Kopi Kapal Api Special Mix ini siap dan mudah disajikan. Tersedia pula Kapal Api Special Mix dengan less sugar.atribut:
- Size (g): 23
- Sanken Water Dispenser Bottom Loading (Galon Bawah)Deskripsi:Sanken HWD-C106 - Dispenser Galon Bawah terbaru, Memiliki 3 kran air panas, sedang, dan dingin serta memiliki lampu indikator yang memudahkan Anda untuk mengetahui jika air sudah siap untuk dikonsumsi, memudahkan Anda mengisi air galon tanpa perlu repot mengangkatnya. Memiliki Desain yang stylish sangat cocok disegala ruangan anda dan membuat ruangan anda menjadi lebih modern.Jumlah Kran : 3 KranHigienisBahan BerkualitasGaya Hidup SehatSuper hot 99º Celcius, cocok untuk para pecinta kopiatribut:
- Frequency (Hz): 50
- ARO Industrial Air-Operated Double Diaphragm PumpDeskripsi:Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.atribut:
- Display Qty: 1
- Display Sell UOM: EA
- Nameplate Voltage: N
- Power Source: Air
- Priming: Self-Priming
- Pump Assembly Type: Bolt
- Valve Type: Ball
Daftar Harga distributor parker indonesia Terbaru April 2026
| Parker Solenoid Valve Coils | Rp779.900 |
| Parker Hydraulic Manifold Valve | Rp7.899.900 |
| Parker Hydraulic Accumulator Charging & Gauging Kit | Rp12.999.900 |
| Parker Piston Accumulator & Accessories | Rp15.999.900 |
| MITSUBISHI FUSO Filter Bahan Bakar | Rp67.900 |
| Tong Tji Teh Celup | Rp11.900 |
| REDHAT Air, Oil and Water Solenoid Valves | Rp2.299.900 |
| MARKEL PRODUCTS Recessed Electric Wall Heaters | Rp7.999.900 |
| Gulaku Gula Pasir Premium Putih | Rp4.900 |
| Gulaku Gula Pasir Kuning | Rp4.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)