SMC Solenoid Air Control Valve

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp809.900 - Rp4.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
Feature
Solenoid Air Control Valve Valve Ways and Positions 5-Way/2-Position Voltage 24V DC Valve Actuator / Return Solenoid / Spring Pipe Size 1/8 in Max CFM - Valves 0.9 cfm Operational Pressure Range 22 to 100 psi Body Style Manifold Pilot Port Size 1/8 in NPTF Pilot Pressure 22 Coefficient of Volume 0.61 DIN Terminal With Connector Electrical Connections Shifting Technology Solenoid Power Consumption 0.45 W Ambient Temp Range 14 Degrees to 122 Degrees F Overall Height 1 in

Ulasan Produk

Tidak ada ulasan