Parker Hydraulic Accumulator Charging & Gauging Kit

Sebelum PPN:
Rp13.999.900
Spesifikasi
UNSPSC27126102
Accumulator Connection (SAE) (inch)0.960-14 RH
For use withGreer Bladder and Piston Accumulators
Includes10ft Hose; Adapter; and Pressure Gauge
Manufacturer Part NumberCG-3000AGRG
Maximum Pressure (psi)3000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These charging and gauging kits are used to service hydraulic accumulators. Charging kits are used to fill accumulators with nitrogen while gauging kits test the recharge pressure to ensure it is within a safe range.
Feature
Accumulator Charging/Gauge Kit Max Pressure 3 000 psi Accumulator Connection (SAE) 0.960-14 in RH For Use With Greer Bladder and Piston Accumulators Includes 10 Ft Hose Adapter and Pressure Gauge

Ulasan Produk

Tidak ada ulasan