AVENTICS Solenoid Air Control Valve

Sebelum PPN:
Rp2.799.900 - Rp26.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aventics hazardous-location solenoid air control valves are safe for use in environments where the possibility of flammable gases, vapors, or liquids, ignitable fibers or flyings, or combustible dust may exist under normal and abnormal conditions. Solenoid air control valves control air release in pneumatic systems. They shift by means of an electrical solenoid.
Feature
Hazardous Location Solenoid Air Control Valve Valve Ways and Positions 4-Way/2-Position Voltage 120V AC Valve Actuator / Return Solenoid Air Pilot / Spring Pipe Size 1/4 in Max CFM - Valves 46 cfm Operational Pressure Range 0 to 150 psi NEMA Classification NEMA 4 Valve Vacuum Range 0 to 28 in Hg Body Style Body Ported Pilot Port Size 1/8 in NPT Pilot Pressure 14.5 to 100 psig Coefficient of Volume 1 Hardwired Electrical Connections Shifting Technology Spool Sleeve

Ulasan Produk

Tidak ada ulasan

Halaman Terkait