ARO Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp12.999.900 - Rp179.999.900
Spesifikasi
Display Qty1
Display Sell UOMEA
Nameplate VoltageN
Power SourceAir
PrimingSelf-Priming
Pump Assembly TypeBolt
Valve TypeBall

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.
Feature
Double Diaphragm Pump Air Consumption (Maximum) 50 scfm Air Intake Connection Size 1/4 in Air Intake Connection Type NPT Check Seat Material Polypropylene Diaphragm Material PTFE Feet of Head (Maximum) 289 ft Flow Rate (Maximum) 51.5 gpm Manifold Connection Single Port Media Discharge Connection Size 1 in Media Discharge Connection Type NPTF Media Discharge Location Center Side Media Intake Connection Size 1 in Media Intake Connection Type NPTF Media Intake Location Center

Ulasan Produk