Parker Piston Accumulator & Accessories

Sebelum PPN:
Rp16.999.900
Spesifikasi
UNSPSC27126102
Includes(2) End Cap O-Rings with (2) Back-up Washers; (2) PTFE Rings; and Gas Valve O-Ring; Buna V-O-Ring Piston Seals with (2) Back-up Washers
Operating Temperature Range (°F)-20 to 165 for Oil; 32 to 165 for Water and Water-Glycol
Product TypeAccumulator Repair Kit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Repair seal kits for piston accumulators include O-rings or piston seals to maintain a secure seal between the piston and the inside wall of the chamber. Tight seals inside the accumulator keep fluid and gas separate, help prevent leakage, and reduce the risk of contamination from the environment.
Feature
Accumulator Repair Kit Operating Temp Range -20 to 165 Degrees F for Oil 32 to 165 Degrees F for Water and Water-Glycol Compatible With Accumulator Type Piston For Use With 4WB60 4WB62 4WB64 4WB68 Includes (2) End Cap O-Rings with (2) Back-up Washers (2) PTFE Rings and Gas Valve O-Ring Buna V-O-Ring Piston Seals with (2) Back-up Washers

Ulasan Produk

Tidak ada ulasan