OHAUS Digital Scale Lab (Timbangan Digital)

Sebelum PPN:
Rp1.599.900 - Rp14.999.900
Spesifikasi
UNSPSC41111507
Digital/MechanicalDigital
Housing MaterialABS Plastic
Scale Graduations (g)0.1
Scale ItemCompact Bench Scale
WashdownNo
Weighing unitsg

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These water valve and flow control repair kits work with compatible eyewash stations and safety showers.
Feature
Scale Sub-Category Precision Balance Compact Bench Scale Digital/Mechanical Digital Capacity 620 g Scale Graduations 0.1 g Scale Display VGA Touchscreen Weighing Surface Depth 6 7/8 in Weighing Surface Width 5 1/2 in Overall Length 8 11/16 in Overall Width 8 in Overall Height 2 1/8 in Application Modes Check Weighing Density Determination Display Hold Dynamic/Animal Weighing Mole Weighing Parts Counting Percent Weighing Totalization Weighing

Ulasan Produk

Tidak ada ulasan