Mitutoyo ABS Coolant Caliper (Jangka Sorong)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp2.299.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and  provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
Feature
'- Available in Metric and Inch/Metric models
- Available with or without SPC output capabilities
- Character height on the LCD display increased from 7.4mm to 9.0mm for improved readability
- Redesigned battery cover eliminates the need for a screwdriver
- ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on
- Origin reset is not required even when data is re-displayed after loss due to insufficient illumination during use
- Stainless steel construction protects caliper components and ensures accurate performance for longer duration
- SPC output function allows for quick and easy data management in real time
- Functions include Auto On/Off, Origin Set, Zero-Setting, Data Output and inch/mm conversion (on inch/metric models only)
- Alarm: Counting value composition error
- IP67 protection eliminates dust ingress, protects against temporary water submersion; permits use in environments exposed to cutting oil, dust, etc.
- Unnecessary to wipe or clean the scale
- Supplied in a fitted plastic case

Ulasan Produk